Shop All Corrugated Tubing & Fittings
Reiku
Comb Jaw, 2.750 in., Black, Polyamide
Mfr # PAKKB-70
Zoro # G7511691
original price:
$31.99
21% off
new price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size 2 3/4 in Corrugated Tubing
- Corrugated Tubing Fitting Color Black
- Nominal Size 2 3/4 in
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 2.756 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # PAKKB-70
- Zoro # G7511691
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 2 3/4 in Corrugated Tubing |
Nominal Size | 2 3/4 in |
Tubing Size | 2.756 in |
Compatible Nominal Size | 2 3/4 in |
Fitting Height | 3.27 in |
Fitting Width | 2.76 in |
Fitting Length | 1.18 in |
Details
Corrugated Tubing Fitting Item | Comb Jaw |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
Self Extinguishing | Flame Retardant |
For Use With | Tubing Profiles F, G, and M |
Temp. Range | -40 Degrees to 221 Degrees F |
Standards | ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94 |
Item | Comb Jaw |
Description/Special Features | Inside Ridges to Hold Conduit |
IP Rating | Not Rated |
Self Extinguising | Yes |
Chemical Resistant | Yes |
Min. Operating Temperature | -40 Degrees F |
Operating Temp. Range | -40 Degrees F to 302 Degrees F |
Max. Operating Temperature | 302 Degrees F |
Color | Black |
Description
Comb Jaw, Connection Type/Size 2 3/4 in Corrugated Tubing, Compatible Nominal Size 2 3/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.18 in, Nominal Size 2 3/4 in, Tubing Size 2.756 in, Chemical Resistant Yes, For Use With Tubing Profiles F, G, and M, Description/Special Features Inside Ridges to Hold Conduit, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Steel Conduit, 25 ft. L, Conduit Trade Size: 3/8 in (5501-22-00)
- SQUARE D Terminal Block, 40 Amp (9080GA6)
- LUTRON Dimmers, Diva, CFL/LED, Brown (DVCL-153P-BR)
- CRYDOM Heat Sink, 0.7 Deg C/W Panel Mount (HS072)
- REIKU Corrugated Tubing, Nylon 6, 3/4 in., 10 ft (PAREB-23F-10)
- REIKU Middle Jaw, 2.750 in., Black, Polyamide (PAKMB-70)
- REIKU Connector, 1.889 in., Black, Nylon (VPGRB-48N08)
- REIKU Corrugated Tubing, 164 ft., Size 3/4 in. (PARAB-23F)
- REIKU Corrugated Tubing, 98 ft., Size 3-1/4In. (PARAB-70G)
- REIKU Corrugated Tubing, Nylon 6, 1/2 in., 10 ft (PAREB-17F-10)
- DROSSBACH Split Loom Installation Tool, For Nominal Size 1/4" to 7/16", Orange/White (SLT-08)
- Reiku Corrugated Tubing & Fittings