Shop All Corrugated Tubing & Fittings
Reiku
Collaborative Cable Management Solution
Mfr # COBOT10KG-23MET
Zoro # G3933103
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 3/4 in
- Corrugated Tubing Fitting Color Black
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 0.906 in
- For Use With UR: UR3, UR5, UR10 OMRON: TM12 (M), TM14 (M)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # COBOT10KG-23MET
- Zoro # G3933103
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 3/4 in |
Tubing Size | 0.906 in |
Fitting Height | 2.3 in |
Fitting Width | 1.02 in |
Compatible Nominal Size | 3/4 in |
Fitting Length | 2.49 in |
Details
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
For Use With | UR: UR3, UR5, UR10 OMRON: TM12 (M), TM14 (M) |
Item | Collaborative CoBot Cable Management Solution |
Chemical Resistant | Yes |
Max. Operating Temperature | 302 Degrees F |
Includes | (1) Connector, (1) End of Arm Mounting Assembly, (1) Frying Pan, Metal Bands |
Description
Collaborative CoBot Cable Management Solution, Compatible Nominal Size 3/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 2.49 in, Nominal Size 3/4 in, Tubing Size 0.906 in, Chemical Resistant Yes, For Use With UR: UR3, UR5, UR10 OMRON: TM12 (M), TM14 (M), Corrugated Tubing Fitting Color Black, Fitting Height 2.3 in, Fitting Width 1.02 in, Includes (1) Connector, (1) End of Arm Mounting Assembly, (1) Frying Pan, Metal Bands, Max. Operating Temperature 302 Degrees F
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 1.500 In., 50 ft., Black (FRN1.50TB50)
- 3M Shrink Tubing, 2.0in ID, Black, 100ft (FP301-2-100'-BLACK-SPOOL)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TRW00023)
- RACO Mud Ring, 777, Square Box (777)
- REIKU Spring Holder, 2.750 in., Black, Polyamide (PAFHB-70)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 45 ft (PAREB-48F-45)
- REIKU Corrugated Tubing, 16 ft., Size 3-1/4In. (PARAB-70G-5)
- REIKU Connector, 1.420 in., Black, Nylon (VPGRB-36N07)
- REIKU Elbow 90 deg., 0.276 in., Black, Nylon (PAWOB-07P07)
- REIKU Corrugated Tubing, Nylon 6, 3/4 in., 25 ft (PAREB-23F-25)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Red (WL903-10-RED)
- Reiku Corrugated Tubing & Fittings