Shop All Corrugated Tubing & Fittings
Reiku
Collaborative Cable Management Solution
Mfr # COBOT05KG-23MET
Zoro # G3932482
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 3/4 in
- Corrugated Tubing Fitting Color Black
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 0.906 in
- For Use With UR: UR3, UR5, UR10 OMRON: TM5-700, TM5- 900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # COBOT05KG-23MET
- Zoro # G3932482
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 3/4 in |
Tubing Size | 0.906 in |
Fitting Length | 2.49 in |
Compatible Nominal Size | 3/4 in |
Fitting Height | 2.3 in |
Fitting Width | 1.02 in |
Details
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
For Use With | UR: UR3, UR5, UR10 OMRON: TM5-700, TM5- 900 |
Item | Collaborative CoBot Cable Management Solution |
Chemical Resistant | Yes |
Includes | (1) Connector, (1) End of Arm Mounting Assembly, (1) Frying Pan, Metal Bands |
Max. Operating Temperature | 302 Degrees F |
Description
Collaborative CoBot Cable Management Solution, Compatible Nominal Size 3/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 2.49 in, Nominal Size 3/4 in, Tubing Size 0.906 in, Chemical Resistant Yes, For Use With UR: UR3, UR5, UR10 OMRON: TM5-700, TM5- 900, Corrugated Tubing Fitting Color Black, Fitting Height 2.3 in, Fitting Width 1.02 in, Includes (1) Connector, (1) End of Arm Mounting Assembly, (1) Frying Pan, Metal Bands, Max. Operating Temperature 302 Degrees F
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 1/2 (EY-50WW)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-12D)
- GARDNER BENDER Rckr Swtch Rnd Hole Spst (GSW-51)
- OK INDUSTRIES Wire Wrapping Bit, 22-24 AWG (KB224)
- REIKU Corrugated Tubing, Nylon 6, 1-1/4 in, 25 ft (PAREB-36F-25)
- REIKU Connector, 1.410 in., Black, Nylon (VPGRB-29N06)
- REIKU Connector, 1.889 in., Black, Nylon (VPGRB-48N08)
- REIKU Connector, 0.276 in., Black, Nylon (PAGOB-07G00)
- REIKU Corrugated Tubing, 164 ft., Size 3/4 in. (PARAB-23F)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 10 ft (PAREB-10F-10)
- HYDROMAXX 1 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS100100)
- Reiku Corrugated Tubing & Fittings