Shop All Corrugated Tubing & Fittings
Reiku
Collaborative Cable Management Solution
Mfr # COBOT-29VEL
Zoro # G3933690
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Fitting Color Black
- Nominal Size 1 in
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 1.142 in
- For Use With UR: UR3, UR5, UR10 OMRON: TM5-700, TM5- 900, TM12 (M), TM14 (M)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # COBOT-29VEL
- Zoro # G3933690
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1 in |
Tubing Size | 1.142 in |
Fitting Height | 2.3 in |
Fitting Length | 2.49 in |
Compatible Nominal Size | 1 in |
Fitting Width | 1.02 in |
Details
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
For Use With | UR: UR3, UR5, UR10 OMRON: TM5-700, TM5- 900, TM12 (M), TM14 (M) |
Item | Kit with Velcro Robot Arm Straps |
Chemical Resistant | Yes |
Max. Operating Temperature | 302 Degrees F |
Includes | (1) Connector; (1) End of Arm Mounting Assembly; (1) Frying Pan; Velcro Straps |
Description
Kit with Velcro Robot Arm Straps, Compatible Nominal Size 1 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 2.49 in, Nominal Size 1 in, Tubing Size 1.142 in, Chemical Resistant Yes, For Use With UR: UR3, UR5, UR10 OMRON: TM5-700, TM5- 900, TM12 (M), TM14 (M), Corrugated Tubing Fitting Color Black, Fitting Height 2.3 in, Fitting Width 1.02 in, Includes (1) Connector; (1) End of Arm Mounting Assembly; (1) Frying Pan; Velcro Straps, Max. Operating Temperature 302 Degrees F
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 1A, 1 Pole, 240/415V AC, C Curve (M9F22101)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110A01-A1)
- RITTAL Ground Grounding Earth Rail (DK7113000)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (22956784)
- REIKU Collaborative Cable Management Solution (COBOT-36VEL)
- REIKU Gripping Clamp, 2.750in, Black, Polyamide 6 (PASSB-70M)
- REIKU Sliding Jaw, 2.040 in., Black, Polyamide (PAGLB-52)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 10 ft (PAREB-48F-10)
- REIKU Elbow 90 deg., 0.276 in., Black, Nylon (PAWOB-07P07)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 25 ft (PAREB-07G-25)
- REIKU Elbow 90 deg., 1.889 in., Black, Nylon (VPBRB-48G07)
- Reiku Corrugated Tubing & Fittings