Shop All Corrugated Tubing & Fittings
Reiku
Collaborative Cable Management Solution
Mfr # COBOT-23VEL
Zoro # G3932324
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 3/4 in
- Corrugated Tubing Fitting Color Black
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 0.906 in
- For Use With UR: UR3, UR5, UR10 OMRON: TM5-700, TM5- 900, TM12 (M), TM14 (M)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # COBOT-23VEL
- Zoro # G3932324
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 3/4 in |
Tubing Size | 0.906 in |
Fitting Length | 2.49 in |
Fitting Height | 2.3 in |
Compatible Nominal Size | 3/4 in |
Fitting Width | 1.02 in |
Details
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
For Use With | UR: UR3, UR5, UR10 OMRON: TM5-700, TM5- 900, TM12 (M), TM14 (M) |
Item | Kit with Velcro Robot Arm Straps |
Chemical Resistant | Yes |
Max. Operating Temperature | 302 Degrees F |
Includes | (1) Connector; (1) End of Arm Mounting Assembly; (1) Frying Pan; Velcro Straps |
Description
Kit with Velcro Robot Arm Straps, Compatible Nominal Size 3/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 2.49 in, Nominal Size 3/4 in, Tubing Size 0.906 in, Chemical Resistant Yes, For Use With UR: UR3, UR5, UR10 OMRON: TM5-700, TM5- 900, TM12 (M), TM14 (M), Corrugated Tubing Fitting Color Black, Fitting Height 2.3 in, Fitting Width 1.02 in, Includes (1) Connector; (1) End of Arm Mounting Assembly; (1) Frying Pan; Velcro Straps, Max. Operating Temperature 302 Degrees F
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12K)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2064A.12.03)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S607001S00)
- GE Lighting Contactor Aux Contact Block, 1P (CR460XB1)
- REIKU Connector, 1.410 in., Black, Nylon (VPGRB-29N06)
- REIKU Gripping Clamp, 2.750in, Black, Polyamide 6 (PASSB-70M)
- REIKU Elbow 90 deg., 1.410 in., Black, Nylon (VPBRB-29N06)
- REIKU Ball Joint, 1.410 in., Black, Polyamide (PAKGB-36)
- REIKU Corrugated Tubing, Nylon 6, 3/8 in., 45 ft (PAREB-12F-45)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 10 ft (PAREB-07G-10)
- REIKU Gripping Clamp, 1.140in, Black, Polyamide 6 (PASSB-29K)
- Reiku Corrugated Tubing & Fittings