Shop All Corrugated Tubing & Fittings
Reiku
Ball Trumpet, 2.750 in., Black, Polyamide
Mfr # PAKTB-70
Zoro # G7116697
Sold in multiples of 10 for $499.90
$499.90
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size 2 3/4 in Corrugated Tubing
- Corrugated Tubing Fitting Color Black
- Nominal Size 2 3/4 in
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 2.756 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reiku
- MFR # PAKTB-70
- Zoro # G7116697
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 2 3/4 in Corrugated Tubing |
Nominal Size | 2 3/4 in |
Tubing Size | 2.756 in |
Fitting Width | 2.76 in |
Fitting Length | 3.46 in |
Fitting Height | 4.17 in |
Compatible Nominal Size | 2 3/4 in |
Details
Corrugated Tubing Fitting Item | Ball Trumpet |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
Self Extinguishing | Flame Retardant |
For Use With | Corrugated Tubing |
Temp. Range | -40 Degrees to 221 Degrees F |
IP Rating | Not Rated |
Item | Ball Trumpet |
Self Extinguising | Yes |
Chemical Resistant | Yes |
Description/Special Features | Low Overall Height, Removes Torsion Load |
Standards | REACH |
Color | Black |
Operating Temp. Range | -40 Degrees F to 302 Degrees F |
Max. Operating Temperature | 302 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Description
Ball Trumpet, Connection Type/Size 2 3/4 in Corrugated Tubing, Compatible Nominal Size 2 3/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 3.46 in, Nominal Size 2 3/4 in, Tubing Size 2.756 in, Chemical Resistant Yes, For Use With Corrugated Tubing, Description/Special Features Low Overall Height, Removes Torsion Load, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards REACH, Temp. Range -40 Degrees to 221 Degrees F, Fitting Height 4.17 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M087)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 7 A, Reversing: No (XTCE007B10T)
- BULLDOG WINCH Pressure Switch 90-120 psi (42010)
- NVENT HOFFMAN Keylock Handle Kit, NOVAL Accessory, Steel (CWHK)
- REIKU Collaborative Cable Management Solution (COBOT-36VEL)
- REIKU Corrugated Tubing, Nylon 6, 1/2 in., 25 ft (PAREB-17F-25)
- REIKU Spring Holder, 1.410in, Black, Polyamide 6 (POFHB-36/36)
- REIKU Middle Jaw, 1.140 in., Black, Polyamide (PAMBB-29F/G)
- REIKU Corrugated Tubing, Nylon 6, 1/2 in., 10 ft (PAREB-17F-10)
- REIKU Flange, 2.040 in., Black, Polyamide (PADFB-52)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- Reiku Corrugated Tubing & Fittings