Shop All Corrugated Tubing & Fittings
Reiku
Ball Joint, 2.750 in., Black, Polyamide
Mfr # PADPB-70
Zoro # G7493683
original price:
$66.59
15% off
new price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size 2 3/4 in Corrugated Tubing
- Corrugated Tubing Fitting Color Black
- Nominal Size 2 3/4 in
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 2.756 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # PADPB-70
- Zoro # G7493683
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 2 3/4 in Corrugated Tubing |
Nominal Size | 2 3/4 in |
Tubing Size | 2.756 in |
Fitting Length | 1.77 in |
Compatible Nominal Size | 2 3/4 in |
Fitting Width | 2.76 in |
Fitting Height | 4.29 in |
Details
Corrugated Tubing Fitting Item | Ball Joint |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
Self Extinguishing | Flame Retardant |
For Use With | Tubing Profiles F and G |
Temp. Range | -40 Degrees to 221 Degrees F |
Chemical Resistant | Yes |
Item | Ball Joint |
Standards | ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94 |
Self Extinguising | Yes |
IP Rating | Not Rated |
Description/Special Features | Automation Application, Free of Cadmium, Halogen, and Phosphor |
Max. Operating Temperature | 302 Degrees F |
Color | Black |
Min. Operating Temperature | -40 Degrees F |
Operating Temp. Range | -40 Degrees F to 302 Degrees F |
Description
Ball Joint, Connection Type/Size 2 3/4 in Corrugated Tubing, Compatible Nominal Size 2 3/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.77 in, Nominal Size 2 3/4 in, Tubing Size 2.756 in, Chemical Resistant Yes, For Use With Tubing Profiles F and G, Description/Special Features Automation Application, Free of Cadmium, Halogen, and Phosphor, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Grid Straps, 242x75mm, Steel (PGH3S4)
- REES Emergency Stop Push Button, 57 mm, 1NO/1NC, Red (02182-002)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Brown (16362)
- TRUMETER LCD Hour Meter, 3-Hole, 2.87 in Flange (3410-1000)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 25 ft (PAREB-07G-25)
- REIKU Corrugated Tubing, Nylon 6, 1 in., 25 ft (PAREB-29F-25)
- REIKU Elbow 90 deg., 0.276 in., Black, Nylon (PAWOB-07P07)
- REIKU Connector, 1.889 in., Black, Nylon (VPGRB-48N08)
- REIKU Elbow 90 deg., 0.906 in., Black, Nylon (VPBRB-23N04)
- REIKU Ball Joint, 2.040 in., Black, Polyamide (PADPB-52)
- ZORO SELECT Corrugated Tubing, Nylon, 5/16 in., 100 ft (16Y257)
- Reiku Corrugated Tubing & Fittings