Shop All Corrugated Tubing & Fittings
Reiku
Ball Joint, 2.040 in., Black, Polyamide
Mfr # PAKGB-52
Zoro # G7453756
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size 2 1/4 in Corrugated Tubing
- Corrugated Tubing Fitting Color Black
- Nominal Size 2 1/4 in
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 2.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # PAKGB-52
- Zoro # G7453756
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 2 1/4 in Corrugated Tubing |
Nominal Size | 2 1/4 in |
Tubing Size | 2.047 in |
Compatible Nominal Size | 2 1/4 in |
Fitting Length | 1.65 in |
Fitting Height | 3.39 in |
Fitting Width | 2.05 in |
Details
Corrugated Tubing Fitting Item | Ball Joint |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
Self Extinguishing | Flame Retardant |
For Use With | Tubing Profiles F, G, and M |
Temp. Range | -40 Degrees to 221 Degrees F |
Self Extinguising | Yes |
Item | Ball Joint |
Chemical Resistant | Yes |
IP Rating | Not Rated |
Standards | ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 527, UL94 |
Description/Special Features | Free of Cadmium, Halogen, and Phosphor |
Max. Operating Temperature | 302 Degrees F |
Operating Temp. Range | -40 Degrees F to 302 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Color | Black |
Description
Ball Joint, Connection Type/Size 2 1/4 in Corrugated Tubing, Compatible Nominal Size 2 1/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.65 in, Nominal Size 2 1/4 in, Tubing Size 2.047 in, Chemical Resistant Yes, For Use With Tubing Profiles F, G, and M, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 527, UL94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Lamp Module w/Bulb, White, LED, Plastic (3SU1401-1BC60-1AA0)
- ZSI Conduit Clip, Steel, Size 1", PK100 (CC16)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (100 Pack), 100PK (SMP16A-C)
- ANDERSON POWER PRODUCTS Contact, 10-12 ga., 50A, PK10 (123101-010)
- REIKU Spring Holder, 2.750 in., Black, Polyamide (PAFHB-70)
- REIKU Elbow 90 deg., 0.669 in., Black, Nylon (VPBRB-17N02)
- REIKU Connector, 0.906 in., Black, Nylon (VPGRB-23N04)
- REIKU Corrugated Tubing, 164 ft., Size 1In. (PARAB-29G)
- REIKU Connector, 1.410 in., Black, Nylon (VPGRB-29N06)
- REIKU Corrugated Tubing, Nylon 6, 3/4 in., 10 ft (PAREB-23F-10)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 25 ft (PAREB-48F-25)
- Reiku Corrugated Tubing & Fittings