Shop All Corrugated Tubing & Fittings
Reiku
Ball Joint, 2.040 in., Black, Polyamide
Mfr # PADPB-52
Zoro # G7556272
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size 2 1/4 in Corrugated Tubing
- Corrugated Tubing Fitting Color Black
- Nominal Size 2 1/4 in
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 2.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # PADPB-52
- Zoro # G7556272
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 2 1/4 in Corrugated Tubing |
Nominal Size | 2 1/4 in |
Tubing Size | 2.047 in |
Compatible Nominal Size | 2 1/4 in |
Fitting Width | 2.05 in |
Fitting Height | 3.35 in |
Fitting Length | 1.77 in |
Details
Corrugated Tubing Fitting Item | Ball Joint |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
Self Extinguishing | Flame Retardant |
For Use With | Tubing Profiles F and G |
Temp. Range | -40 Degrees to 221 Degrees F |
Standards | ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94 |
IP Rating | Not Rated |
Self Extinguising | Yes |
Item | Ball Joint |
Chemical Resistant | Yes |
Description/Special Features | Automation Application, Free of Cadmium, Halogen, and Phosphor |
Color | Black |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 302 Degrees F |
Operating Temp. Range | -40 Degrees F to 302 Degrees F |
Description
Ball Joint, Connection Type/Size 2 1/4 in Corrugated Tubing, Compatible Nominal Size 2 1/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.77 in, Nominal Size 2 1/4 in, Tubing Size 2.047 in, Chemical Resistant Yes, For Use With Tubing Profiles F and G, Description/Special Features Automation Application, Free of Cadmium, Halogen, and Phosphor, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: Yes (6EAX4)
- NVENT CADDY Conduit Clamp, 3/4 In EMT, Silver (SCH12B)
- HUBBELL Receptacle, Male, Red, 150AC/DC, 8-2 (HBL15MRR)
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 09CB5001A15SP, 184T, 215T, 254-6 NEMA Frames (09CB5001A15SP)
- REIKU Elbow 90 deg., 0.669 in., Black, Nylon (VPBRB-17N02)
- REIKU Elbow 90 deg., 1.889 in., Black, Nylon (VPBRB-48G07)
- REIKU Corrugated Tubing, Nylon 6, 1 in., 10 ft (PAREB-29F-10)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 10 ft (PAREB-07G-10)
- REIKU Gripping Clamp, 2.750in, Black, Polyamide 6 (PASSB-70M)
- REIKU Gripping Clamp, 2.040in, Black, Polyamide 6 (PASSB-52M)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 100' Length - Blue (WL902-SP100-RED)
- Reiku Corrugated Tubing & Fittings