Shop All Straight Flute Taps
Reiff & Nestor
Tap, Pug, M12X1.75, 4FL, H-11
Mfr # 65072
Zoro # G6303339
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiff & Nestor
- MFR # 65072
- Zoro # G6303339
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Description
Tap, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Diehead, Cmpl 12R 1" Hs Pvc (83470)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230ASD)
- KIPP Ball-End Thrust Screw Without Head, Form:B Steel Ball, M24, L=80, Carbon Steel (K0383.22480)
- DRILLCO 1/2, REDUCED SH DRILL 3/8 in. SHANK - 1035N (1035N132)
- REIFF & NESTOR Tap, Plug, 3/4"-16, 4FL, H11, #O Treat (42431#O)
- REIFF & NESTOR Tap, Plug, 3/8"-16, 4FL, H3 (45685)
- KIPP Tube Clamp With Flange M=50 G=35 L=41 Aluminum, Comp: Steel, A=0.75" (K0479.5CR)
- VERSADRIVE HMT ImpactaTap 1/2 - 13 UNC (308050-0040)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 10.0X1.25Mm Overall Length 49Mm (92005)
- REGAL CUTTING TOOLS Tap, Hand, 1 5/8-12 NS, H6, 6 Flutes, Plug (013834AS)
- IRWIN Tap Carded 6Mm-1Mm (8327)
- Reiff & Nestor Straight Flute Taps