Shop All Straight Flute Taps
Reiff & Nestor
Tap, Plug, Plug, 5/8"-18, 4FL, H11, #O Treat
Mfr # 42411#O
Zoro # G6287589
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiff & Nestor
- MFR # 42411#O
- Zoro # G6287589
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Description
Tap, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 1-1/16" Hex SAE Socket, 6 Points (53YU94)
- EUROBOOR Drill chuck 16 mm B16 (IBK.16)
- BON TOOL Walk Groover, Bronze 6" X 4 1/2" Bit 5/8" X 5/8" (12-792)
- WIHA Torx(R) Plain Torx(R) Key, T25 Tip Size, 1 3/32 in Long, 27/32 in Short (37125)
- REIFF & NESTOR Tap, Plug, 3/8"-16, 4FL, H3 (45685)
- REIFF & NESTOR Tap, Plug, 3/4"-16, 4FL, H11, #O Treat (42431#O)
- IRWIN TAP PLUG 1/2""-13NC C (8144)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/8-27 Npt (95201)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 1/4-28Nf Overall Length 1-5/8" (92056)
- RUKO Hand Tap, Din 2181, M18X1, 0mm, -Ii (235181-2)
- DRILL AMERICA 5/16in-18 X 6in UNC HSS Undersized Shank Pulley Tap (DWTET6X5/16-18SS)
- Reiff & Nestor Taps