Shop All Straight Flute Taps
Reiff & Nestor
Tap, Plug, 3/8"-16, 4FL, H3
Mfr # 45685
Zoro # G6290763
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiff & Nestor
- MFR # 45685
- Zoro # G6290763
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 12 A, Barrel Grip, 9.7 lb (T 13-125 CED Set)
- COBRA CARBIDE 120 Drill Pt. Diamond Cut Fiberglass Router, 1/4, Style D, Overall Length: 2" (12164)
- ERGODYNE Arsenal 5888 Cable Organizer (13788)
- DRILL AMERICA 3/16" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML3/16)
- REIFF & NESTOR Tap, Plug, 3/4"-16, 4FL, H11, #O Treat (42431#O)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-41)
- IRWIN TAP PLUG 5/16""-18NC C (8127)
- VERSADRIVE HMT ImpactaTap 1/2 - 13 UNC (308050-0040)
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC (15951/4X20NO2)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/16-18 and FDrill (95405)
- TAP AMERICA Straight Flute Hand Tap, Series TA, Metric, M3x05 Thread, Bottoming Chamfer, 3 Flutes, HSS, Brigh (T/AB3X.5)
- Reiff & Nestor Taps