Shop All Refractometers
Reichert
Refractometer, Range 50 to 90 Brix
Mfr # 137533L0
Zoro # G4132895
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brix
- Accuracy 0.2 Brix
- Range 50% to 90% Brix
- Includes 0.2
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reichert
- MFR # 137533L0
- Zoro # G4132895
- Country of Origin India
- Category Refractometers
Details
Item | Analog Refractometer, High Precision |
Type | Brix |
Accuracy | 0.2 Brix |
Range | 50% to 90% Brix |
Includes | 0.2 |
Automatic Temperature Compensation | Yes |
Resolution | 1.4201-1.5177 |
Function | Beverages, Food Sweeteners, Juices |
Description
Analog Refractometer, High Precision, Brix, Range 50 Percent to 90 Percent Brix, Automatic Temperature Compensation Yes, Accuracy 0.2 Brix, Resolution 1.4201-1.5177, Function Beverages, Food Sweeteners, Juices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Filtering Bottle, Borosilicate Glass, 20000ml (FFB5340-20000)
- OAKTON Oakton Replacement Temperature Probe (35613-13)
- SYNTHWARE COLUMN, CHROMATOGRAPHY, TEFLON STOPCOCK, 26-305mm. (C362630)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 20mL, Pk8 (5PTE7)
- REICHERT Analog, High Precision, Accuracy 0.001 (137536L0)
- REICHERT Analog, High Precision, Accuracy 0.1 (137530L0)
- REICHERT Refractometer, Range 0 to 50 Brix (137531LO)
- REICHERT Refractometer, Range 0-30 Percent (13754000)
- REICHERT Digital Refractometer, Hand Held, 1-7/64"H (13940027)
- REICHERT Refractometer, Coolant/Battery (137584L0)
- VEE GEE Refractometer, Analog, 0-32 (43002)
- Reichert Refractometers