Shop All Refractometers
Reichert
Refractometer, Range 0-30 Percent
Mfr # 13754000
Zoro # G3927454
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Industrial Fluids
- Accuracy 0.0001, 0.1
- Range 0% to 30% Brix
- Includes 0.5
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reichert
- MFR # 13754000
- Zoro # G3927454
- Country of Origin India
- Category Refractometers
Details
Item | Analog Refractometer, Heavy Duty |
Type | Industrial Fluids |
Accuracy | 0.0001, 0.1 |
Range | 0% to 30% Brix |
Includes | 0.5 |
Automatic Temperature Compensation | Yes |
Resolution | 1.3330-1.3860 |
Function | Chemical, Food and Beverage, Industrial Cutting Fluids, Pharmaceutical |
Description
Analog Refractometer, Heavy Duty, Industrial Fluids, Range 0 Percent to 30 Percent Brix, Automatic Temperature Compensation Yes, Accuracy 0.0001, 0.1, Resolution 1.3330-1.3860, Function Chemical, Food and Beverage, Industrial Cutting Fluids, Pharmaceutical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMA ULTRASONICS Ultrasonic Cleaner, 7.4 gal. (P300H)
- PCE INSTRUMENTS Digital Refractometer, Ethylene Glycol / Propylene Glycol (PCE-DRA 1)
- WATERPUR WaterPur 10-CLW CAP ONLY Replacement Cap (10-CLW CAP ONLY)
- PERKIN ELMER Ceramic Column Cutter, 10 pcs (N9301376)
- REICHERT Digital Refractometer, Hand Held, 1-7/64"H (13940025)
- REICHERT Refractometer, Coolant/Battery (137584L0)
- REICHERT Analog, High Precision, Accuracy 0.1 (137530L0)
- REICHERT Refractometer, High Precision, Accuracy 2 (137528L0)
- REICHERT Refractometer, Range 0 to 50 Brix (137531LO)
- REICHERT Holster For Pocket Digital Refractometer (13941000)
- LAXCO Analog Refractometer, Brix, 1in.H, 1in.dia, (RHB-32ATC)
- Reichert Refractometers