Shop All Refractometers
Reichert
Holster For Pocket Digital Refractometer
Mfr # 13941000
Zoro # G4709871
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Features Water Resistant Soft Canvas Case With Hook and Loop Enclosure
- Manufacturers Warranty Length 1 yr
- Height 1.5
- Function Case For Reichert Pocket-Chek Refractometers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reichert
- MFR # 13941000
- Zoro # G4709871
- Country of Origin Mexico
- Category Refractometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Height | 1.5 |
Width | 2 1/2 |
Length | 4 1/2 |
Details
Item | Holster Case |
Type | Accessory |
Features | Water Resistant Soft Canvas Case With Hook and Loop Enclosure |
Function | Case For Reichert Pocket-Chek Refractometers |
Description
Holster Case, Accessory, Function Case For Reichert Pocket-Chek Refractometers, Features Water Resistant Soft Canvas Case With Hook and Loop Enclosure, Length 4 1/2, Width 2 1/2, Height 1.5, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack, Labware Imprinting: Machine Oil (24J914)
- TRICORBRAUN 16 oz Clear Glass Carafe/Decanter Round Bottle- 38-405 Neck Finish (093895)
- WHEATON BOD Bottle Rack, Wire, 300ml Bottles (W227731)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 155mm L, PK500 (137040-500)
- REICHERT Analog, High Precision, Accuracy 0.001 (137536L0)
- REICHERT Refractometer, Range 0-30 Percent (13754000)
- REICHERT Digital Refractometer, Accuracy 0.1 (13940013)
- REICHERT Refractometer, Range 0 to 50 Brix (137531LO)
- REICHERT Refractometer, Range 50 to 90 Brix (137533L0)
- REICHERT Refractometer, High Precision, Accuracy 2 (137528L0)
- PCE INSTRUMENTS Handheld Refractometer, 0 to 10% Brix (PCE-010)
- Reichert Refractometers