Shop All Refractometers
Reichert
Digital Refractometer, Measurement Log
Mfr # 13910000
Zoro # G410993777
Free Shipping & Returns
$3,562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Handheld
- Range 0.0 to 62.0, 1.3330 to 1.4465
- Includes Protective Sleeve, Storage Case
- Automatic Temperature Compensation Yes
- Features 250 Measurement Scale Capacity, Electronic Data Transfer, High Resolution Linear Image Sensor, Measurement Log, Rechargeable and Plug-In Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reichert
- MFR # 13910000
- Zoro # G410993777
- Country of Origin United States
- Category Refractometers
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Digital Refractometer |
Type | Handheld |
Range | 0.0 to 62.0, 1.3330 to 1.4465 |
Includes | Protective Sleeve, Storage Case |
Automatic Temperature Compensation | Yes |
Features | 250 Measurement Scale Capacity, Electronic Data Transfer, High Resolution Linear Image Sensor, Measurement Log, Rechargeable and Plug-In Power |
Function | Temperature Stability Detection |
Description
Digital Refractometer, Handheld, Range 0.0 to 62.0, 1.3330 to 1.4465, Automatic Temperature Compensation Yes, Function Temperature Stability Detection, Features 250 Measurement Scale Capacity, Electronic Data Transfer, High Resolution Linear Image Sensor, Measurement Log, Rechargeable and Plug-In Power, Includes Protective Sleeve, Storage Case, Manufacturers Warranty Length 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN SAMPLING Tank Sampler, Polypropylene, 1x88 (TA-88)
- GLOBE SCIENTIFIC Microcentrifuge Tube Rack For 0.5mL (456330G)
- HUMBOLDT Screw Compressor Clamp, Closed Jaw, PK 10 (H-8730)
- KIMBLE CHASE Filtering Flask, 4000mL (27060-4000)
- REICHERT Digital Refractometer, Accuracy 0.1 (13940013)
- REICHERT Analog, High Precision, Accuracy 0.1 (137530L0)
- REICHERT Holster For Pocket Digital Refractometer (13941000)
- REICHERT Refractometer, Range 0 to 50 Brix (137531LO)
- REICHERT Digital Refractometer, Hand Held, 1-7/64"H (13940027)
- REICHERT Refractometer, Range 0-30 Percent (13754000)
- LAXCO Analog Refractometer, Hand Held, 1-1/2in.W (RLA-100ATC)
- Reichert Refractometers