Shop All Refractometers
Reichert
Digital Refractometer, Hand Held, 1-7/64"H
Mfr # 13940027
Zoro # G5896591
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.2
- Type Hand-Held
- Range 0% to 95%
- Includes (2) AAA Batteries, Holster Case
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reichert
- MFR # 13940027
- Zoro # G5896591
- Country of Origin Japan
- Category Refractometers
Dimensions
Length | 3 29/32 in |
Height | 1.1094 in |
Width | 2 7/64 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Digital Refractometer |
Accuracy | +/-0.2 |
Type | Hand-Held |
Range | 0% to 95% |
Includes | (2) AAA Batteries, Holster Case |
Automatic Temperature Compensation | Yes |
Resolution | 0.1 |
Function | Measures Propylene Glycol (PG) Freeze Point, Propylene Glycol (PG) Boiling Point, Propylene Glycol (PG) % Concentration |
Description
Digital Refractometer, Hand-Held, Range 0 Percent to 95 Percent, Automatic Temperature Compensation Yes, Accuracy +/-0.2, Resolution 0.1, Function Measures Propylene Glycol (PG) Freeze Point, Propylene Glycol (PG) Boiling Point, Propylene Glycol (PG) Percent Concentration, Length 3 29/32 in, Width 2 7/64 in, Height 1.1094 in, Includes (2) AAA Batteries, Holster Case, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 4mL, 130mm L, PK500 (138060-500)
- QORPAK Bottle, Wide Mouth, 250 mL, 8 oz., PK24 (GLC-02240)
- CRESCENT H.K. PORTER 27-1/2" Ratchet-type, Soft Cable Cutter, 2" Capacity (8690FSK)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- REICHERT Digital Refractometer, Accuracy 0.3 Deg. (13940029)
- REICHERT Refractometer, Range 0 to 50 Brix (137531LO)
- REICHERT Holster For Pocket Digital Refractometer (13941000)
- REICHERT Refractometer, Range 50 to 90 Brix (137533L0)
- REICHERT Refractometer, Coolant/Battery (137584L0)
- REICHERT Digital Refractometer, w/Storage Case (13960000)
- SPER SCIENTIFIC Lab Digital Refractometer - Salinity (300035)
- Reichert Refractometers