Shop All Refractometers
Reichert
Digital Refractometer, Hand Held, 1-7/64"H
Mfr # 13940024
Zoro # G5896628
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.2
- Type Hand-Held
- Range 0% to 95%
- Includes (2) AAA Batteries, Holster Case
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reichert
- MFR # 13940024
- Zoro # G5896628
- Country of Origin Japan
- Category Refractometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Height | 1.1094 in |
Width | 2 7/64 in |
Length | 3 29/32 in |
Details
Item | Digital Refractometer |
Accuracy | +/-0.2 |
Type | Hand-Held |
Range | 0% to 95% |
Includes | (2) AAA Batteries, Holster Case |
Automatic Temperature Compensation | Yes |
Function | Measures Ethylene Glycol (EG) Freeze Point, Ethylene Glycol (EG) Boiling Point, Ethylene Glycol (EG) % Concentration |
Resolution | 0.1 |
Description
Digital Refractometer, Hand-Held, Range 0 Percent to 95 Percent, Automatic Temperature Compensation Yes, Accuracy +/-0.2, Resolution 0.1, Function Measures Ethylene Glycol (EG) Freeze Point, Ethylene Glycol (EG) Boiling Point, Ethylene Glycol (EG) Percent Concentration, Length 3 29/32 in, Width 2 7/64 in, Height 1.1094 in, Includes (2) AAA Batteries, Holster Case, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Test, 0-5,000 ppm Hydrogen Peroxide, PK600 (HP-5000)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 3/4"x2" (05E312)
- TOUGH GUY Key, Fits 22LC62, 22LC63, 22LC64, 22LC65 (CKEYMTLG)
- INDUSTRIAL TEST SYSTEMS Test Strips, pH, 2-12ppm, PK50 (481104)
- REICHERT Digital Refractometer, w/Storage Case (13960000)
- REICHERT Digital Refractometer, Hand Held, 1-7/64"H (13940027)
- REICHERT Refractometer, Range 0 to 50 Brix (137531LO)
- REICHERT Digital Refractometer, Accuracy 0.5 Deg. (13940014)
- REICHERT Holster For Pocket Digital Refractometer (13941000)
- REICHERT Refractometer, Range 0.0-62.0 Percent (13940000)
- VEE GEE Refractometer, Brix, 45 to 82 Perc (43007)
- Reichert Refractometers