Shop All Refractometers
Reichert
Digital Refractometer, Hand Held, 1-7/64"H
Mfr # 13940023
Zoro # G5896637
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand-Held
- Accuracy +/-0.2
- Includes (2) AAA Batteries, Holster Case
- Range 0% to 82%
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reichert
- MFR # 13940023
- Zoro # G5896637
- Country of Origin Japan
- Category Refractometers
Dimensions
Height | 1.1094 in |
Length | 3 29/32 in |
Manufacturers Warranty Length | 1 yr |
Width | 2 7/64 in |
Details
Item | Digital Refractometer |
Type | Hand-Held |
Accuracy | +/-0.2 |
Includes | (2) AAA Batteries, Holster Case |
Range | 0% to 82% |
Automatic Temperature Compensation | Yes |
Resolution | 0.1 |
Function | Measures Glycerin Freeze Point, Glycerin Boiling Point, Glycerin % Concentration |
Description
Digital Refractometer, Hand-Held, Range 0 Percent to 82 Percent, Automatic Temperature Compensation Yes, Accuracy +/-0.2, Resolution 0.1, Function Measures Glycerin Freeze Point, Glycerin Boiling Point, Glycerin Percent Concentration, Length 3 29/32 in, Width 2 7/64 in, Height 1.1094 in, Includes (2) AAA Batteries, Holster Case, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Spanner Wrench (201-118-024)
- GLOBAL INDUSTRIAL Splash Guard, Large, 4-1/2W x 23-1/2D x 18H, Clear (732135)
- DIGI-SENSE Traceable Extra-Large Digit Digital Time (94461-07)
- ROTO ROOTER Roto-Rooter Gel Clog Remover 64 oz (351404)
- REICHERT Digital Refractometer, Accuracy 0.1 (13940013)
- REICHERT Analog, High Precision, Accuracy 0.001 (137536L0)
- REICHERT Refractometer, Range 0-30 Percent (13754000)
- REICHERT Digital Refractometer, w/Storage Case (13960000)
- REICHERT Refractometer, Range 50 to 90 Brix (137533L0)
- REICHERT Analog, High Precision, Accuracy 0.1 (137530L0)
- BELLINGHAM & STANLEY Analog Refractometer, 0.5 Resolution (45-81)
- Reichert Refractometers