Shop All Refractometers
Reichert
Digital Refractometer, Hand Held, 1-7/64"H
Mfr # 13940020
Zoro # G5896655
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand-Held
- Accuracy +/-0.75
- Includes (2) AAA Batteries, Holster Case
- Range 0% to 25.8%
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reichert
- MFR # 13940020
- Zoro # G5896655
- Country of Origin Japan
- Category Refractometers
Dimensions
Width | 2 7/64 in |
Length | 3 29/32 in |
Height | 1.1094 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Digital Refractometer |
Type | Hand-Held |
Accuracy | +/-0.75 |
Includes | (2) AAA Batteries, Holster Case |
Range | 0% to 25.8% |
Automatic Temperature Compensation | Yes |
Function | NaCl, NaCl PPT, Specific Gravity |
Resolution | 0.1 |
Description
Digital Refractometer, Hand-Held, Range 0 Percent to 25.8 Percent, Automatic Temperature Compensation Yes, Accuracy +/-0.75, Resolution 0.1, Function NaCl, NaCl PPT, Specific Gravity, Length 3 29/32 in, Width 2 7/64 in, Height 1.1094 in, Includes (2) AAA Batteries, Holster Case, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Swab, 162mm, Foam, Flexible Tip, PK100 (LT01465.10)
- PLEWS-EDELMANN 7" Diameter 1 Quart Galvanized Utility Steel Funnel (75-001)
- LAMOTTE Hypochlorite Reagent C (7941-L)
- EXTECH Do Membrane Kit (DO603)
- REICHERT Digital Refractometer, Hand Held, 1-7/64"H (13940025)
- REICHERT Digital Refractometer, w/Storage Case (13960000)
- REICHERT Refractometer, Range 50 to 90 Brix (137533L0)
- REICHERT Refractometer, High Precision, Accuracy 2 (137528L0)
- REICHERT Refractometer, Range 0-30 Percent (13754000)
- REICHERT Refractometer, Range 0.0-62.0 Percent (13940000)
- VEE GEE Digital Refractometer, nD, Brix, 0.0-90.0% (MDX-102)
- Reichert Refractometers