Shop All Refractometers
Reichert
Digital Refractometer, Hand Held, 1-7/64"H
Mfr # 13940019
Zoro # G5896661
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand-Held
- Accuracy 0.005
- Includes (2) AAA Batteries, Holster Case
- Range 1.00 to 1.04 RI
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reichert
- MFR # 13940019
- Zoro # G5896661
- Country of Origin Japan
- Category Refractometers
Dimensions
Width | 2 7/64 in |
Length | 3 29/32 in |
Manufacturers Warranty Length | 1 yr |
Height | 1.1094 in |
Details
Item | Digital Refractometer |
Type | Hand-Held |
Accuracy | 0.005 |
Includes | (2) AAA Batteries, Holster Case |
Range | 1.00 to 1.04 RI |
Automatic Temperature Compensation | Yes |
Function | Urine |
Resolution | 0.001 |
Description
Digital Refractometer, Hand-Held, Range 1.00 to 1.04 RI, Automatic Temperature Compensation Yes, Accuracy 0.005, Resolution 0.001, Function Urine, Length 3 29/32 in, Width 2 7/64 in, Height 1.1094 in, Includes (2) AAA Batteries, Holster Case, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #60, S/S, 8 In, Full Ht (60SS8F)
- RPI Ethidium Bromide, Powder, 5 G (E71800-5.0)
- WHEATON Bottle, Wide Mouth, PK72 (209547)
- ROTO ROOTER Roto-Rooter Gel Clog Remover 64 oz (351404)
- REICHERT Refractometer, Range 0 to 50 Brix (137531LO)
- REICHERT Digital Refractometer, Hand Held, 1-7/64"H (13940025)
- REICHERT Analog, High Precision, Accuracy 0.1 (137530L0)
- REICHERT Analog, High Precision, Accuracy 0.001 (137536L0)
- REICHERT Holster For Pocket Digital Refractometer (13941000)
- REICHERT Refractometer, High Precision, Accuracy 2 (137528L0)
- ERIEZ Refractometer, Optical, 0-32 Brix (84-1100E)
- Reichert Refractometers