Shop All Refractometers
Reichert
Digital Refractometer, Automatic
Mfr # 13962000
Zoro # G8235105
product price: $2,300.99
/ea
Free Shipping & Returns
$2,300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.0001, 0.001 USG, 0.001 Copper Sulfate Specific Gravity, 0.1 g/100 mL Serum Protein
- Type Automatic
- Range 0.0 to 15.0 g/100 mL Serum Protein, 1.000 to 1.060 USG, 1.000 to 1.200 Copper Sulfate SG, 1.3300 to 1.5600
- Includes Durable Storage Case
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reichert
- MFR # 13962000
- Zoro # G8235105
- Country of Origin United States
- Category Refractometers
Dimensions
Height | 1.4 |
Length | 6 51/64 |
Width | 3 13/64 |
Manufacturers Warranty Length | 2 yr |
Details
Item | Digital Refractometer |
Accuracy | 0.0001, 0.001 USG, 0.001 Copper Sulfate Specific Gravity, 0.1 g/100 mL Serum Protein |
Type | Automatic |
Range | 0.0 to 15.0 g/100 mL Serum Protein, 1.000 to 1.060 USG, 1.000 to 1.200 Copper Sulfate SG, 1.3300 to 1.5600 |
Includes | Durable Storage Case |
Automatic Temperature Compensation | Yes |
Features | Hand Held Unit Operates On 4 X Aaa Batteries Included, Multi-Scale Clinical Refractometer With Memory Data Base. Portable, Sapphire Prism |
Function | Copper Sulfate Specific Gravity, Refractive Index, Serum Protein Concentration, Urine Specific Gravity |
Resolution | 0.0001, 0.001 Copper Sulfate Specific Gravity, 0.001 USG, 0.1 g/100 mL Serum Protein |
Description
Digital Refractometer, Automatic, Range 0.0 to 15.0 g/100 mL Serum Protein, 1.000 to 1.060 USG, 1.000 to 1.200 Copper Sulfate SG, 1.3300 to 1.5600, Automatic Temperature Compensation Yes, Accuracy 0.0001, 0.001 USG, 0.001 Copper Sulfate Specific Gravity, 0.1 g/100 mL Serum Protein, Resolution 0.0001, 0.001 Copper Sulfate Specific Gravity, 0.001 USG, 0.1 g/100 mL Serum Protein, Function Copper Sulfate Specific Gravity, Refractive Index, Serum Protein Concentration, Urine Specific Gravity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Citric Acid Solution, 30 mL (CA3002-A)
- HEATHROW SCIENTIFIC Cardboard Tube Storage Box Partiti, PK10 (HS2860T)
- FIFTHPULSE 10ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100666)
- GLOBE SCIENTIFIC Slide Holder, 292 x 197 mm, Green (513029G-1)
- REICHERT Digital Refractometer, w/Storage Case (13960000)
- REICHERT Refractometer, High Precision, Accuracy 2 (137528L0)
- REICHERT Digital Refractometer, Hand Held, 1-7/64"H (13940025)
- REICHERT Analog, High Precision, Accuracy 0.001 (137536L0)
- REICHERT Refractometer, Range 50 to 90 Brix (137533L0)
- REICHERT Holster For Pocket Digital Refractometer (13941000)
- REICHERT Analog, High Precision, Accuracy 0.1 (137530L0)
- Reichert Refractometers