Shop All Refractometers
Reichert
Digital Refractometer, Accuracy 0.5 Deg.
Mfr # 13940014
Zoro # G4633806
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automatic
- Accuracy 0.003 SG battery electrolyte, 0.5 deg F Glycol, 2 deg F Winshield Fluid
- Range 1.000 to 1.463 Battery Electrolyte SG, 32 Degrees to -60 Degrees F Propylene Glycol, 32 Degrees to -65 Degrees F Windshield Fluid, 32 Degrees to -70 Degrees F Ethylene Glycol
- Includes (2) AAA Batteries, Neck Lanyard, Storage Case
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reichert
- MFR # 13940014
- Zoro # G4633806
- Country of Origin Japan
- Category Refractometers
Dimensions
Width | 2 1/8 |
Length | 3 29/32 |
Height | 1.06 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Digital Refractometer |
Type | Automatic |
Accuracy | 0.003 SG battery electrolyte, 0.5 deg F Glycol, 2 deg F Winshield Fluid |
Range | 1.000 to 1.463 Battery Electrolyte SG, 32 Degrees to -60 Degrees F Propylene Glycol, 32 Degrees to -65 Degrees F Windshield Fluid, 32 Degrees to -70 Degrees F Ethylene Glycol |
Includes | (2) AAA Batteries, Neck Lanyard, Storage Case |
Automatic Temperature Compensation | Yes |
Features | (2) AAA Batteries, Detachable Neck Lanyard, Durable Storage Case |
Resolution | 0.003 SG Battery Electrolyte, 0.5 deg F Glycol, 2 deg F Windshield Fluid |
Function | Battery Electrolyte SG, Freeze Point Of Ethylene Glycol, Freeze Point Of Propylene Glycol, Freeze Point Of Windshield Washer Fluid |
Description
Digital Refractometer, Automatic, Range 1.000 to 1.463 Battery Electrolyte SG, 32 Degrees to -60 Degrees F Propylene Glycol, 32 Degrees to -65 Degrees F Windshield Fluid, 32 Degrees to -70 Degrees F Ethylene Glycol, Automatic Temperature Compensation Yes, Accuracy 0.003 SG battery electrolyte, 0.5 deg F Glycol, 2 deg F Winshield Fluid, Resolution 0.003 SG Battery Electrolyte, 0.5 deg F Glycol, 2 deg F Windshield Fluid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Reagent Refill, Alkalinity, 0 to 200 PPM (R-4491-DR)
- WHEATON Sample Vial, 20mL, PK1000 (986720)
- MENDA Twist Lock Dispensing Bottle, 8 oz., Twist Lock (35215)
- WHEATON Staining Dish w/Cover and Slide Rack, PK6 (900400)
- REICHERT Refractometer, Range 0.0-62.0 Percent (13940000)
- REICHERT Holster For Pocket Digital Refractometer (13941000)
- REICHERT Digital Refractometer, Accuracy 0.1 (13940013)
- REICHERT Analog, High Precision, Accuracy 0.1 (137530L0)
- REICHERT Digital Refractometer, Hand Held, 1-7/64"H (13940025)
- REICHERT Analog, High Precision, Accuracy 0.001 (137536L0)
- EXTECH Refractometer, Portable, Salinity, 0-100ppt (RF20)
- Reichert Refractometers