Shop All Refractometers
Reichert
Digital Refractometer, Accuracy 0.3 Deg.
Mfr # 13940029
Zoro # G4599734
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automatic
- Accuracy 0.003 SG Battery Electrolyte, 0.3 Degrees C Glycol, 1 Degrees C Windshield Fluid
- Includes (2) AAA Batteries, Neck Lanyard, Storage Case
- Range 0 Degrees to -54 Degrees C Windshield Washer Fluid, 0 Degrees to -57 Degrees C Ethylene Glycol, 1.000 to 1.463 Battery Electrolyte SG
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reichert
- MFR # 13940029
- Zoro # G4599734
- Country of Origin Japan
- Category Refractometers
Dimensions
Length | 3 29/32 |
Height | 1.06 |
Manufacturers Warranty Length | 1 yr |
Width | 2 1/8 |
Details
Item | Digital Refractometer |
Type | Automatic |
Accuracy | 0.003 SG Battery Electrolyte, 0.3 Degrees C Glycol, 1 Degrees C Windshield Fluid |
Includes | (2) AAA Batteries, Neck Lanyard, Storage Case |
Range | 0 Degrees to -54 Degrees C Windshield Washer Fluid, 0 Degrees to -57 Degrees C Ethylene Glycol, 1.000 to 1.463 Battery Electrolyte SG |
Automatic Temperature Compensation | Yes |
Function | Battery Electrolyte SG, Freeze Point Of Ethylene Glycol, Freeze Point Of Windshield Washer Fluid |
Resolution | 0.003 SG Battery Electrolyte, 0.3 Degrees C Glycol, 1 Degrees C Windshield Fluid |
Description
Digital Refractometer, Automatic, Range 0 Degrees to -54 Degrees C Windshield Washer Fluid, 0 Degrees to -57 Degrees C Ethylene Glycol, 1.000 to 1.463 Battery Electrolyte SG, Automatic Temperature Compensation Yes, Accuracy 0.003 SG Battery Electrolyte, 0.3 Degrees C Glycol, 1 Degrees C Windshield Fluid, Resolution 0.003 SG Battery Electrolyte, 0.3 Degrees C Glycol, 1 Degrees C Windshield Fluid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 19x23", 2.0mL, Orange, PK200 (8-702)
- UNITED SCIENTIFIC Glass Stirring Rod, 15"Long, 6Mm D, PK 12 (GSR015)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2572X)
- LOVIBOND Phenol Red Tablets/Photometer (511771BT)
- REICHERT Holster For Pocket Digital Refractometer (13941000)
- REICHERT Refractometer, Range 50 to 90 Brix (137533L0)
- REICHERT Analog, High Precision, Accuracy 0.001 (137536L0)
- REICHERT Digital Refractometer, Hand Held, 1-7/64"H (13940027)
- REICHERT Refractometer, Coolant/Battery (137584L0)
- REICHERT Digital Refractometer, w/Storage Case (13960000)
- SPER SCIENTIFIC Pocket Digital Refractometer - Brix: 0 to 88% (300053)
- Reichert Refractometers