Shop All Refractometers
Reichert
Analog, High Precision, Accuracy 0.1
Mfr # 137530L0
Zoro # G4560823
original price:
$245.99
9% off
new price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Alog Manual
- Accuracy 0.1 Brix
- Range 0% to 30% Brix
- Automatic Temperature Compensation Yes
- Features IP67 Water Resistant And Dustproof Design In Durable Sealed Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reichert
- MFR # 137530L0
- Zoro # G4560823
- Country of Origin India
- Category Refractometers
Dimensions
Length | 9 45/64 |
Height | 1.5 |
Manufacturers Warranty Length | 1 yr |
Width | 1 1/2 |
Dia. | 1.5 |
Details
Item | Analog Refractometer, High Precision |
Type | Alog Manual |
Accuracy | 0.1 Brix |
Range | 0% to 30% Brix |
Automatic Temperature Compensation | Yes |
Features | IP67 Water Resistant And Dustproof Design In Durable Sealed Body |
Function | Beverages, Food Sweeteners, Juices |
Resolution | 0.1 Brix |
Description
Analog Refractometer, High Precision, Alog Manual, Range 0 Percent to 30 Percent Brix, Automatic Temperature Compensation Yes, Accuracy 0.1 Brix, Resolution 0.1 Brix, Function Beverages, Food Sweeteners, Juices, Features IP67 Water Resistant And Dustproof Design In Durable Sealed Body, Length 9 45/64, Width 1 1/2, Height 1.5, Dia. 1.5, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Microscope Slide, Ground, PK72 (20F863)
- LABCONCO Liquid Detergent, 1 Gallon (4522000)
- BEL-ART Bel-Art Spinbar Giant Teflon Magnetic Stir Bar:108x27mm, w/o Pivot Ring (F37118-0004)
- SPECTRUM Bis(Ethylhexyl) Adipate, 500mL (A0163-500ML)
- REICHERT Digital Refractometer, Accuracy 0.3 Deg. (13940029)
- REICHERT Refractometer, Range 0-30 Percent (13754000)
- REICHERT Digital Refractometer, Accuracy 0.5 Deg. (13940014)
- REICHERT Digital Refractometer, Hand Held, 1-7/64"H (13940027)
- REICHERT Digital Refractometer, Hand Held, 1-7/64"H (13940025)
- REICHERT Digital Refractometer, w/Storage Case (13960000)
- REICHERT Refractometer, Coolant/Battery (137584L0)
- Reichert Refractometers