Shop All Refractometers
Reichert
Analog, High Precision, Accuracy 0.001
Mfr # 137536L0
Zoro # G4585944
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Alog Manual
- Accuracy 0.001 USG, 0.2 g/100 mL
- Range 1.000 to 1.060 Urine Specific Gravity Large Animal, 1.000 to 1.060 Urine Specific Gravity Small Animal, 2.0 to 14.0 g/100 mL Serum Protein
- Automatic Temperature Compensation Yes
- Features IP67 Water Resistant And Dustproof Design In Durable Sealed Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reichert
- MFR # 137536L0
- Zoro # G4585944
- Country of Origin India
- Category Refractometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Length | 9 45/64 |
Width | 1 1/2 |
Height | 1.5 ft |
Dia. | 1.5 |
Details
Item | Analog Refractometer, High Precision |
Type | Alog Manual |
Accuracy | 0.001 USG, 0.2 g/100 mL |
Range | 1.000 to 1.060 Urine Specific Gravity Large Animal, 1.000 to 1.060 Urine Specific Gravity Small Animal, 2.0 to 14.0 g/100 mL Serum Protein |
Automatic Temperature Compensation | Yes |
Features | IP67 Water Resistant And Dustproof Design In Durable Sealed Body |
Function | Serum Protein Concentration, Veteriry Clinical Refractometer Measures Usg For Small And Large Animals |
Resolution | 0.001 USG, 0.2 g/100mL |
Description
Analog Refractometer, High Precision, Alog Manual, Range 1.000 to 1.060 Urine Specific Gravity Large Animal, 1.000 to 1.060 Urine Specific Gravity Small Animal, 2.0 to 14.0 g/100 mL Serum Protein, Automatic Temperature Compensation Yes, Accuracy 0.001 USG, 0.2 g/100 mL, Resolution 0.001 USG, 0.2 g/100mL, Function Serum Protein Concentration, Veteriry Clinical Refractometer Measures Usg For Small And Large Animals, Features IP67 Water Resistant And Dustproof Design In Durable Sealed Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI IPA, Isopropyl Alcohol 99%, 1 L (I67630-1L)
- KIMBLE CHASE Stopper, Silicone, 3 Port (14950S-321)
- LAB SAFETY SUPPLY Dropper Bottle, 15 mL, 0.5 oz., PK12 (6FAR3)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6289)
- REICHERT Digital Refractometer, w/Storage Case (13960000)
- REICHERT Analog, High Precision, Accuracy 0.1 (137530L0)
- REICHERT Holster For Pocket Digital Refractometer (13941000)
- REICHERT Digital Refractometer, Accuracy 0.3 Deg. (13940029)
- REICHERT Digital Refractometer, Accuracy 0.5 Deg. (13940014)
- REICHERT Refractometer, Range 0-30 Percent (13754000)
- EXTECH Refractometer, Portable, Salinity, 0-100ppt (RF20)
- Reichert Refractometers