Shop All Collets
Rego-Fix
Sealed Collet, ER32, 14mm
Mfr # 1232.14000
Zoro # G0520515
product price: $90.75
/ea
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 14.0mm
- Coolant Through Yes
- For Use With ER Collet Holders
- ANSI Number 1232.14000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 14.0mm |
Overall Length | 40.00mm |
Max. Body Dia. | 14.00mm |
Details
Item | Collet |
Collet Series | ER32 |
Range | 14.0mm |
Coolant Through | Yes |
For Use With | ER Collet Holders |
ANSI Number | 1232.14000 |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Measurement System | Metric |
TIR Max. | 6 microns |
Face Shape | Round |
Number of Slots | 8 |
Collet Type | ER-DM Metallic Sealed |
Standards | DIN ISO 15488 |
Description
Collet, ER32, Round, Overall Length 40.00mm, DIN ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive 8 Piece SAE Hex Head Bit Impact Socket Set (D018102)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2048XD)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 7/16" x 1" (HMS.7/16)
- NITRO Mechanics Drill, Heavy Duty Imperial, Series 350N, 932 Drill Size, Fraction, 02812 Drill Size (350N118)
- HHIP 4 Piece 0.25-1.93" 5C Expanding Collet Set (3900-1606)
- HHIP 7/8" 5C Precision Hex Collet (3900-1540)
- HHIP 8mm R8 Round Collet (3903-0114)
- LYNDEX-NIKKEN Collet, 16C, 7/16in (160-028)
- H & H INDUSTRIAL PRODUCTS ER-20 1/2" Coolant Spring Collet (3900-5592)
- HHIP MT3 1/2" Round Collet (3900-0883)
- LYNDEX-NIKKEN Collet Square, 16C, 5/16in (164-020)
- Rego-Fix Collets, Chucks & Accessories