Shop All Utility Carts
Registry
Laundry Truck, 12 Bushel, Vinyl
Mfr # A12-VVV-PMA-3UNN
Zoro # G906620071
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Liner Style Permanent Liner
- Bushel Capacity 12 BU.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Registry
- MFR # A12-VVV-PMA-3UNN
- Zoro # G906620071
- Country of Origin United States
- Category Utility Carts
Details
Color | Blue |
Liner Style | Permanent Liner |
Bushel Capacity | 12 BU. |
Description
Improve housekeeping efficiency and property cleanliness with the Registry Permanent Liner Vinyl Truck. This 12-bushel vinyl liner is resistant to mold, mildew, UV and tearing, which ensures secure transport and lasting durability. Maneuvering the cart through tight spaces is easy thanks to swivel, non-marking, polyurethane casters, which are attached to a kiln-dried hardwood base. This blue cart features coordinating rod pockets and heavy-duty PVC topping to keep cart contents secure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1948A3 A6-9 B8 C1)
- BUYERS PRODUCTS 2 Inch Receiver Anchor Shackle (1804020)
- DAYTON Vending Hand Truck, 1200 lb., 72in (4XKJ4)
- NATIONAL HARDWARE TStrap Tie, 1312 in L, 814 in W, Steel, Storm Shine PowderCoated (N800-212)
- VESTIL High Duty Truck.27.5 x 51, Mold-On-Rubber, Steel, 3 Shelves, 1000 lb (SPS-HD-2852)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC6-1830-2-95)
- LITTLE GIANT Wagon Truck, 12 ga. Steel, 2000 lb (CH2448X612P)
- RUBBERMAID COMMERCIAL Enclosed Service Cart, Plastic, 3 Shelves, 300 lb (FG409300BLA)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-3672-5-95)
- LITTLE GIANT Flat Handle Utility Cart, 12 ga. Steel, 1,200 lb (3LG2436BRK)
- GLOBAL EQUIPMENT Global Industrial„¢ Mobile Heavy Duty Scissor Lift Table, 40" x 20" Platform, 2200 Lb. Cap. (SCGL1002)
- Registry Utility Carts