Shop All Carts, Caddies & Accessories
Registry
Housekeeping Cart,
Mfr # A55-KKX-M3C-2DZ
Zoro # G706621322
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,909.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Registry
- MFR # A55-KKX-M3C-2DZ
- Zoro # G706621322
- Country of Origin United States
- Category Carts, Caddies & Accessories
Description
Registry steel housekeeping carts are designed to be in service for years and are ideal for housekeeping and maintenance in all size and style properties. Welded shelves are strong and durable, while an inset top tray offers easy access to amenities and supplies. Lower ergonomic-handle position means less strain when pushing. The cart glides quietly on 8-inch nonmarking polyurethane casters (two rigid/two locking swivel). Full wraparound nonmarking bumper has dual-pocket design to protect walls and furniture from marks and scratches. The cabinet, base, and handles feature a textured powder-coated finish to clean easily and hide fingerprints. This Deluxe cart has a bottom glass rack, vacuum bar, and bungee cord. It includes two heavy-duty black nylon bags with zipper openings for easy unloading. Parts and accessories sold separately. Carts ship partially assembled.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 35 qt Side Press Mop Bucket and Wringer Combination, Green, Plastic (FG758888GRN)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, 1/4 Fold Poly Wrapped, Hydroknit, 70 Wipes, 12 1/2 in x 10 in, 8 PK (41083)
- WILLERT HOME PRODUCTS 176OZ Bowl Fresh Plus (210.24T)
- RUBBERMAID COMMERCIAL 7 gal Rectangular 28 QT Medium Deskside Wastebaskets, Beige, Plastic (RCP295600BGCT)
- REGISTRY Bag, caddy, 12pocket, brown (CB12DELUXE)
- REGISTRY Black Caddy Bag 12pkt (CB12BLK)
- RUBBERMAID COMMERCIAL Door Kit Hospitality Cart Accessories (FG619700BLA)
- PANACEA Black Steel Campfire Caddy (15229)
- RUBBERMAID COMMERCIAL Rubbermaid® Housekeeping Cart, 22" x 60" x 50", Black, 1/Each (RUB197)
- RUBBERMAID COMMERCIAL Carry Caddy, Heavy-duty, 15"x10-9/10"x7-2/5", Black (RCP315488BLA)
- RUBBERMAID COMMERCIAL Brown Vinyl Bag, Rubbermaid, 34 Gal (1966885)
- Registry Carts, Caddies & Accessories