Shop All Heating and Cooling Tools
Regin
Smoke Matches, PK100
Mfr # S210-100
Zoro # G5176762
original price:
$105.04
21% off
new price: $82.19
/pk 100, $0.82/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Time 15 to 20 sec
- Volume (Cu.-Ft.) 20 to 30
- Dia. 1/8 in
- Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regin
- MFR # S210-100
- Zoro # G5176762
- Country of Origin Sweden
- Category Heating and Cooling Tools
Dimensions
Dia. | 1/8 in |
Length | 1 1/2 in |
Details
Item | Smoke Matches |
Time | 15 to 20 sec |
Volume (Cu.-Ft.) | 20 to 30 |
Description
Smoke Matches, 15 to 20 sec, Volume (Cu.-Ft.) 20 to 30, Dia. 1/8 in, Length 1 1/2 in, Package Quantity 100
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNATRAP Uv Repl. Bulb 7W (41050-R)
- DAYTON Heavy Duty Fan, 50,124 cfm, 208-230/460V (7M8G4)
- YORK SOURCE1 Tube Carryover WBleed Hole (S1-32920425001)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 47 CFM, 120V (BBA14-113SEB-00)
- REGIN Carbon Monoxide Bump Tester, 2 in. H (CO BUMP TESTERCO 101)
- REGIN Smoke Bottle, 7 Sec. (FP201)
- REGIN Replacement Wicks, L 3 In, PK6 (3KXX4)
- REGIN Smoke Emitter, 45 Sec., PK50 (S102-50)
- REGIN Smoke Emitter, 3 Minutes, PK5 (S104)
- REGIN Smoke Emitter, 90 Sec., PK50 (S103-50)
- SUPERCOOL Power Jet Flush Hose, Reusable (27491)
- Regin Heating and Cooling Tools