Shop All Waiting Room & Guest Chairs
Regent
Side Chair, 23"L34"H, FabricSeat, RegentSeries
Mfr # 9875MHBK
Zoro # G0295099
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Overall Height 34"
- Overall Depth 23"
- Back Color Black
- Back Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regent
- MFR # 9875MHBK
- Zoro # G0295099
- UPC # 843532067215
- Country of Origin Viet Nam
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34" |
Overall Depth | 23" |
Width | 22" |
Details
Item | Side Chair |
Seat Material | Fabric |
Back Color | Black |
Back Material | Fabric |
Color | Mahogany; Black |
Series | Regent |
Office Chair Style | Side Chair |
Material | Fabric |
Style | Side Chair |
Description
Timeless contours with traditional styling make Regent the choice for traditional and transitional offices alike. The sturdy hardwood frame is finished in a rich Mahogany hand-rubbed veneer. Padded seat and back cushions are upholstered in Black Zenith fabric with an attractive, subtle pattern that is sure to please. The classic look of the Regent and its Mahogany finish compliments Regency's Legacy and Prestige lines especially well. The Regent is also available in dozens of optional custom-order colors that are as unique as you are. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Recliner, 31" to 64" x 26" to 36", Upholstery Color: Black (BT-70597-1-GG)
- FLASH FURNITURE Fabric Church Chair, Blue (XU-CH-60096-NVY-GG)
- LINEA ITALIA 23-1/2 in D, 31.25" W, 45-1/4 in H, Cherry, Laminate (SC801CH)
- MASTER CASTER Caster, Futura, Dlx, Black, PK5 (23618)
- REGENT Side Chair, 23"L34"H, VinylSeat, RegentSeries (9875MHL)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOB-CLR-BLKV-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOBXBK-WALW-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOBXBK-NATW-GG)
- CORTECH Blue, Gray Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-BLKV-GG)
- ATLAS COMMERCIAL PRODUCTS Clear Chiavari Resin Chair (RCC4CLRZ)
- Regent Seating