Regency

U Shaped Desk, 106 D X 71 W X 29 H, Mahogany, Wood


product price: $1,046.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Type U Shaped Desk
  • Overall Width 71
  • Overall Depth 106
  • Overall Height 29
  • Material Wood
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Regency
  • MFR # LUD7135MH
  • Zoro # G9961271
  • UPC #
    843532018477
  • Country of Origin Malaysia
  • Category Desks

Dimensions

Overall Width 71
Overall Depth 106
Overall Height 29
Height 29"
Width 71"

Description

U-Shape Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Mahogany, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 4, Number of Casters/Glides 12, Number of Drawers 4, Number of Pedestals 2, Number of Shelves 0, Overall Depth 106 in, Overall Height 29 in, Overall Width 71 in, Pedestal Location Configurable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.