Shop All Desks
Regency
U Shaped Desk, 106 D, 71 W, 29 H, Cherry, Wood
Mfr # LUD7135CH
Zoro # G9961287
product price: $1,046.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,046.99
Free 30-Day Returns
Key Features
- Type U Shaped Desk
- Overall Width 71
- Overall Depth 106
- Overall Height 29
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71 |
Overall Depth | 106 |
Overall Height | 29 |
Height | 29" |
Width | 71" |
Description
U-Shape Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Cherry, Desktop Material Melamine, Frame Color Cherry, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 4, Number of Casters/Glides 12, Number of Drawers 4, Number of Pedestals 2, Number of Shelves 0, Overall Depth 106 in, Overall Height 29 in, Overall Width 71 in, Pedestal Location Configurable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 48" Mirror (AWAA1420)
- MADISON PARK Serene Embroidered Cotton Jacquard Towel Set, Red - 6 Piece (MP73-4968)
- FLASH FURNITURE Black Mesh High Back Task Chair with Roller Wheels (BL-X-5H-RLB-GG)
- MARTEX Pillowcase, King, White, 44" W, 46" L, PK12 (1A38072)
- REGENCY U Shaped Desk, 106 D, 71 W, 29 H, Mahogany, Wood (LUD7135MH)
- REGENCY Regency Legacy 60 x 65 in. L Desk with Double Pedestal Drawer Unit- Mahogany (LLD6030MH)
- REGENCY Regency Marque Plexi Triple-Unit Reception Curved Desk Workstation ā143.50W x 71Dā - Mahogany (77313MH)
- REGENCY Regency Fusion 72 x 72 in. L Shape Desk Shell- White (MLDS723042WH)
- REGENCY Desk Shell, 96 D, 72 W, 29 H, Mahogany, Wood|Metal (MUDS723042MH)
- REGENCY Reception Desk, 82 D, 71 W, 42 H, Mahogany, Wood (LRDRT2FPMH)
- OFFICESOURCE OS Laminate Collection Double 3/4 Pedestal Desk - 66" x 30" (DBLHDPL102MA)
- Regency Desks