Shop All Activity & Classroom Tables
Regency
Tables > Height Adjustable > Square Table & Chair Sets, 48 X 48 X 23-34, Maple
Mfr # TB4848PLAPBK45NV
Zoro # G6470145
original price:
$674.99
5% off
new price: $636.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$636.99
Free 30-Day Returns
Key Features
- Width 48
- Length 48
- Height 23-34
- Tabletop Material Wood|Metal|Polypropylene
- Tabletop Color Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TB4848PLAPBK45NV
- Zoro # G6470145
- UPC # 192357039748
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 48 |
Length | 48 |
Height | 23-34 |
Size | 48" |
Details
Item | Tables > Height Adjustable > Square Table & Chair Sets |
Tabletop Material | Wood|Metal|Polypropylene |
Tabletop Color | Maple |
Finish | Wood|Metal|Polypropylene |
Chair Color | 12 in Navy Blue |
Description
Kee 48" Square Height Adjust Table,Maple
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Chaela Contemporary Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Ottoman (198-12204-ZORO)
- REGENCY Regency Legacy 42 in. Desk Shell- Cherry (LDS4224CH)
- NEXT INNOVATIONS Large Sea Turtle Metal Wall Art (101410013-SEATURTLE)
- BREUER CHAIR COMPANY Breuer Chair Company 21 in. Cesca Cane Side Chair - Chrome & Walnut (BREUER-CHAIR-COMPANY-SIDE-CHAIR-WALNUT)
- REGENCY Regency Kee 42 x 30 in. Height Adjustable Mobile Classroom Activity Table- Maple (MT4230PLAPCBK)
- REGENCY Rectangle School Desks, 26 X 24 X 23-34, Wood, Metal Top, Maple (FSD2624PL)
- FLASH FURNITURE Rectangle 26 X 60 X 30.25, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-CON-GY-T-A-GG)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Red (XU-A3072-REC-RED-H-P-GG)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Red (YU-YCX-002-2-SQR-TBL-RED-GG)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Blue (YU-YCX-004-2-MOON-TBL-BLUE-GG)
- Regency Activity & Classroom Tables