Shop All Activity & Classroom Tables
Regency
Tables > Height Adjustable > Square Table & Chair Sets, 48 W X 48 L X 23-34 H, Cherry
Mfr # TB4848CHAPBK45NV
Zoro # G6468858
original price:
$680.99
6% off
new price: $636.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$636.99
Free 30-Day Returns
Key Features
- Width 48
- Length 48
- Height 23-34
- Tabletop Material Wood|Metal|Polypropylene
- Tabletop Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TB4848CHAPBK45NV
- Zoro # G6468858
- UPC # 192357039540
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 48 |
Length | 48 |
Height | 23-34 |
Size | 48" |
Details
Item | Tables > Height Adjustable > Square Table & Chair Sets |
Tabletop Material | Wood|Metal|Polypropylene |
Tabletop Color | Cherry |
Finish | Wood|Metal|Polypropylene |
Chair Color | 12 in Navy Blue |
Description
Kee 48" Square Height Adjust Table,Cherr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/4" to 22" Height, Fixed Arms, Brown Microfiber (GO-725-BN-GG)
- SHEPHERD HARDWARE Shepherd 3/4 In. Hi-Tip Rubber Furniture Leg Tip (3212)
- FRIEDLAND Galaxy White Medium Room Darkening Roller Shade 73 in. W X 78 in. L (GA7378WH)
- TRADEMARK FINE ART Elizabeth Urquhart 'Light and Bright Floral VI' Canvas Art, 12x19 (WAP01930-C1219GG)
- REGENCY Regency Kee 42 x 30 in. Height Adjustable Mobile Classroom Activity Table- Maple (MT4230PLAPCBK)
- REGENCY Rectangle School Desks, 26 W X 24 L X 23-34 H, Wood, Metal, Maple (FSD2624PL)
- VIRCO 48 in. W X 72 in. L X 22-30 in. H, Grey Nebula Top / Black Edge (48KID72)
- GIFT MARK Gift Mark 3072GY Mid-Century Modern Kids Chair; Grey - 12.5 x 12.5 x 22.5 in. - Set of 2 (3072GY)
- FLASH FURNITURE Gray Kids Solid Hardwood 3 PC Table & Chair Set (TW-WTCS-1001-GRY-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 W X 72 L X 30.125 H, Chrome, Laminate, Particleboard, Steel (XU-A3072-REC-OAK-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 W X 72 L X 25.125 H, Chrome, Laminate, Particleboard, Steel, Yellow (XU-A3072-REC-YEL-T-P-GG)
- Regency Office & School Tables