Shop All Activity & Classroom Tables
Regency
Tables > Height Adjustable > Square Table & Chair Sets, 30 X 30 X 23-36, Grey
Mfr # TB3030GYAPBK45BK
Zoro # G6464649
original price:
$480.99
9% off
new price: $433.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$433.99
Free 30-Day Returns
Key Features
- Width 30
- Length 30
- Height 23-36
- Tabletop Material Wood|Metal|Polypropylene
- Tabletop Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TB3030GYAPBK45BK
- Zoro # G6464649
- UPC # 192357038086
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 30 |
Length | 30 |
Height | 23-36 |
Size | 30" |
Details
Item | Tables > Height Adjustable > Square Table & Chair Sets |
Tabletop Material | Wood|Metal|Polypropylene |
Tabletop Color | Grey |
Finish | Wood|Metal|Polypropylene |
Chair Color | 12 in Black |
Description
Kee 30" Square Height Adjust Table,Grey
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEA ITALIA 16-1/2 in W 2 Drawer File Cabinets, Cherry (LITTR752CH)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-GV-3169-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Blue, PK4 (805)
- OFFICESOURCE OS Laminate Collection Corner Bookcase (PL160CH)
- REGENCY Rectangle School Desks, 26 X 24 X 23-34, Wood, Metal Top, Maple (FSD2624PL)
- REGENCY Regency Kee 42 x 30 in. Height Adjustable Mobile Classroom Activity Table- Maple (MT4230PLAPCBK)
- FLASH FURNITURE Rectangle Activity Table, 30" X 48" X 30.5", Laminate Top, Grey (XU-A3048-REC-GY-H-A-CAS-GG)
- FLASH FURNITURE Trapezoid Table, Trapezoid, Lckng Casters, Yl, 30"x60", 29 X 57 X 25.37, Yellow (XU-A3060-TRAP-YEL-T-P-CAS-GG)
- FLASH FURNITURE Rectangle 24 X 48 X 23.75, Plastic, Steel Top, Brown (YU-YCX-001-2-RECT-TBL-NAT-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A3048-REC-RED-T-A-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.25", Laminate Top, Yellow (XU-A4872-KIDNY-YEL-H-A-GG)
- Regency Activity & Classroom Tables