Shop All Activity & Classroom Tables
Regency
Tables > Height Adjustable > Square Table & Chair Sets, 30 X 30 X 23-36, Grey
Mfr # TB3030GYAPBK44BK
Zoro # G6464563
original price:
$670.99
6% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$624.99
Free 30-Day Returns
Key Features
- Width 30
- Length 30
- Height 23-36
- Tabletop Material Wood|Metal|Polypropylene
- Tabletop Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # TB3030GYAPBK44BK
- Zoro # G6464563
- UPC # 192357038079
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 30 |
Length | 30 |
Height | 23-36 |
Size | 30" |
Details
Item | Tables > Height Adjustable > Square Table & Chair Sets |
Tabletop Material | Wood|Metal|Polypropylene |
Tabletop Color | Grey |
Finish | Wood|Metal|Polypropylene |
Chair Color | Black |
Description
Kee 30" Square Height Adjust Table,Grey
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Black, Legal/Letter (4P1825-CBL)
- FLASH FURNITURE Burgundy Fabric Folding Chair (2-HA-MC705AF-3-BY-GG)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20452)
- FLASH FURNITURE Student Desk with Open Front Metal Book Box - Natural (FD-DESK-GG)
- REGENCY Rectangle School Desks, 26 X 24 X 23-34, Wood, Metal Top, Maple (FSD2624PL)
- REGENCY Regency Kee 42 x 30 in. Height Adjustable Mobile Classroom Activity Table- Maple (MT4230PLAPCBK)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- FLASH FURNITURE Round Activity Table, 60" X 60" X 25.37", Laminate Top, Red (XU-A60-RND-RED-T-P-CAS-GG)
- CORRELL Library Tables (TFL) (LR3072TF-15)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.125", Laminate Top, Grey (XU-A3672-REC-GY-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0034-RECT-TBL-BLUE-GG)
- Regency Office & School Tables