Shop All Activity & Classroom Tables
Regency
Tables > Height Adjustable > Square Mobile Table & Chair Sets, 48 X 48 X 23-34, Maple
Mfr # TB4848PLAPCBK45NV
Zoro # G6470303
original price:
$766.99
6% off
new price: $715.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$715.99
Free 30-Day Returns
Key Features
- Width 48
- Length 48
- Height 23-34
- Tabletop Material Wood|Metal|Polypropylene
- Tabletop Color Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TB4848PLAPCBK45NV
- Zoro # G6470303
- UPC # 192357044247
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 48 |
Length | 48 |
Height | 23-34 |
Size | 48" |
Details
Item | Tables > Height Adjustable > Square Mobile Table & Chair Sets |
Tabletop Material | Wood|Metal|Polypropylene |
Tabletop Color | Maple |
Finish | Wood|Metal|Polypropylene |
Chair Color | 12 in Navy Blue |
Description
Kee 48" Square Height Adjust Mobile Tabl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Mobile TV Workstation 17-32", DMCS1732S (DMCS1732S)
- LINKSWALKER LinksWalker LW-CO3-LTU-SFO Louisiana Tech Bulldogs-Snow Flake Ornament (LW-CO3-LTU-SFO)
- WAY BASICS Way Basics Stackable Modular Storage 6 Cubes, Black (PS-MC-6-BK)
- DESIGN TOSCANO Honor the Feline: Grey Tabby Holiday Cat Angel Ornament (JH170740)
- REGENCY Regency Kee 42 x 30 in. Height Adjustable Mobile Classroom Activity Table- Maple (MT4230PLAPCBK)
- REGENCY Rectangle School Desks, 26 X 24 X 23-34, Wood, Metal Top, Maple (FSD2624PL)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.125", Laminate Top, Grey (XU-A3672-REC-GY-T-A-GG)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- FLASH FURNITURE Square Folding Table, 24" X 24" X 20.25", Vinyl Top, Blue (JB-10-CARD-GG)
- NATIONAL PUBLIC SEATING Rectangle Height Adjust Science Lab Table, 30" x 60, 30" X 60" X 22.25-37.25", Black (SLT3-3060P)
- Regency Office & School Tables