Shop All Activity & Classroom Tables
Regency
Tables > Height Adjustable > Square Mobile Table & Chair Sets, 48 X 48 X 23-34, Mahogany
Mfr # TB4848MHAPCBK45NV
Zoro # G6470014
original price:
$758.99
5% off
new price: $715.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$715.99
Free 30-Day Returns
Key Features
- Width 48
- Length 48
- Height 23-34
- Tabletop Material Wood|Metal|Polypropylene
- Tabletop Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TB4848MHAPCBK45NV
- Zoro # G6470014
- UPC # 192357044148
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 48 |
Length | 48 |
Height | 23-34 |
Size | 48" |
Details
Item | Tables > Height Adjustable > Square Mobile Table & Chair Sets |
Tabletop Material | Wood|Metal|Polypropylene |
Tabletop Color | Mahogany |
Finish | Wood|Metal|Polypropylene |
Chair Color | 12 in Navy Blue |
Description
Kee 48" Square Height Adjust Moblie Tabl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 18" Queen Air Mattress - Internal Electric Pump (WG-AM101-18-Q-GG)
- CLEANREST Mattress Encasement, Full 54x75x9-18 (845168015479)
- MAGIC SLIDERS Rubber Leg Tip White Round 1 in. W , 4PK (94400)
- WESTCLOX Westclox Celebrity Glo-Clox Black Compact Travel Alarm Clock 47538A (47539A)
- REGENCY Rectangle School Desks, 26 X 24 X 23-34, Wood, Metal Top, Maple (FSD2624PL)
- REGENCY Regency Kee 42 x 30 in. Height Adjustable Mobile Classroom Activity Table- Maple (MT4230PLAPCBK)
- FLASH FURNITURE Round Activity Table, 33 X 33 X 23.75, Plastic, Steel Top, Blue (YU-YCX-0073-2-ROUND-TBL-BLUE-E-GG)
- FLASH FURNITURE Rectangle 26 X 60 X 30, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-CON-GY-T-A-CAS-GG)
- FLASH FURNITURE Rectangle Actvt Table, Rect, Red, Lckng Cstrs, 30"x72", 30" X 72" X 30.37", Laminate Top, Red (XU-A3072-REC-RED-T-A-CAS-GG)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Blue (YU-YCX-0043-2-MOON-TBL-BLUE-E-GG)
- FLASH FURNITURE Crescent 25.125 X 35.5 X 23.5, Plastic, Steel Top, Brown (YU-YCY-093-CIR-TBL-NAT-GG)
- Regency Office & School Tables