Shop All Activity & Classroom Tables
Regency
Tables > Height Adjustable > Square Mobile Table & Chair Sets, 42 X 42 X 23-34, Mahogany
Mfr # TB4242MHAPCBK44BK
Zoro # G6467713
original price:
$818.99
10% off
new price: $736.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$736.99
Free 30-Day Returns
Key Features
- Width 42
- Length 42
- Height 23-34
- Tabletop Material Wood|Metal|Polypropylene
- Tabletop Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TB4242MHAPCBK44BK
- Zoro # G6467713
- UPC # 192357043523
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 42 |
Length | 42 |
Height | 23-34 |
Size | 42" |
Details
Item | Tables > Height Adjustable > Square Mobile Table & Chair Sets |
Tabletop Material | Wood|Metal|Polypropylene |
Tabletop Color | Mahogany |
Finish | Wood|Metal|Polypropylene |
Chair Color | Black |
Description
Kee 42" Square Height Adjust Moblie Tabl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Magazine Rack, 92-Pocket, Black (4325BL)
- LEISURE SPORTS Outdoor Picnic Blanket Oversized Beach Mat with Foam Padding-Waterproof and Foldable- For Travel (560455GCS)
- DRIVE MEDICAL Hospital Bed Bedding in a Box (15030hbc)
- LORELL Lorell Backless Pneumatic Height Stool (LLR69513)
- REGENCY Regency Kee 42 x 30 in. Height Adjustable Mobile Classroom Activity Table- Maple (MT4230PLAPCBK)
- REGENCY Rectangle School Desks, 26 X 24 X 23-34, Wood, Metal Top, Maple (FSD2624PL)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0034-RECT-TBL-GREEN-GG)
- FLASH FURNITURE Rectangle Preschool Table, Green, 23-5/8"x47-1/4", 23.625 X 47.25 X 23.5, Plastic, Steel Top, Green (YU-YCY-060-RECT-TBL-GREEN-GG)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Green (YU-YCX-004-2-MOON-TBL-GREEN-GG)
- FLASH FURNITURE Rectangle Preschool Table, Bl, 23.625" W x 47.25" L, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Blue (YU-YCY-060-RECT-TBL-BLUE-GG)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Green (YU-YCX-002-2-SQR-TBL-GREEN-GG)
- Regency Office & School Tables