Shop All Activity & Classroom Tables
Regency
Tables > Height Adjustable > Square Mobile Table & Chair Sets, 42 X 42 X 23-34, Cherry
Mfr # TB4242CHAPCBK40BK
Zoro # G6467354
original price:
$779.99
10% off
new price: $701.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$701.99
Free 30-Day Returns
Key Features
- Width 42
- Length 42
- Height 23-34
- Tabletop Material Wood|Metal|Polypropylene
- Tabletop Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TB4242CHAPCBK40BK
- Zoro # G6467354
- UPC # 192357043400
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 42 |
Length | 42 |
Height | 23-34 |
Size | 42" |
Details
Item | Tables > Height Adjustable > Square Mobile Table & Chair Sets |
Tabletop Material | Wood|Metal|Polypropylene |
Tabletop Color | Cherry |
Finish | Wood|Metal|Polypropylene |
Chair Color | 18 in Black |
Description
Kee 42" Square Height Adjust Mobile Tabl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Desma Glam and Luxe Gold Finished Metal and Mirrored Glass End Table (177-11195-Zoro)
- HON Convergence Swivel-Tilt Chair, Black (HONCMS1AUR10)
- BESTAR Pur 59W Full Murphy Bed in rustic brown (26183-000009)
- HIRSH 15" W 3 Drawer File Pedestal, Charcoal, Letter (21116)
- REGENCY Regency Kee 42 x 30 in. Height Adjustable Mobile Classroom Activity Table- Maple (MT4230PLAPCBK)
- REGENCY Rectangle School Desks, 26 X 24 X 23-34, Wood, Metal Top, Maple (FSD2624PL)
- FLASH FURNITURE Horseshoe Activity Table, 60 X 66 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A6066-HRSE-RED-T-A-GG)
- FLASH FURNITURE Trapezoid Table, Trapezoid, Lckng Casters, Yl, 30"x60", 29 X 57 X 25.37, Yellow (XU-A3060-TRAP-YEL-T-P-CAS-GG)
- FLASH FURNITURE Half Round 30 X 60 X 30, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A60-HCIRC-GY-T-A-CAS-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.37", Laminate Top, Grey (XU-A4872-KIDNY-GY-T-A-CAS-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A3060-TRAP-YEL-T-A-GG)
- Regency Activity & Classroom Tables