Shop All Activity & Classroom Tables
Regency
Tables > Height Adjustable > Square Mobile Table & Chair Sets, 30 X 30 X 23-34, Cherry
Mfr # TB3030CHAPCBK45BK
Zoro # G6464518
original price:
$587.99
10% off
new price: $528.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$528.99
Free 30-Day Returns
Key Features
- Width 30
- Length 30
- Height 23-34
- Tabletop Material Wood|Metal|Polypropylene
- Tabletop Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TB3030CHAPCBK45BK
- Zoro # G6464518
- UPC # 192357042533
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 30 |
Length | 30 |
Height | 23-34 |
Size | 30" |
Details
Item | Tables > Height Adjustable > Square Mobile Table & Chair Sets |
Tabletop Material | Wood|Metal|Polypropylene |
Tabletop Color | Cherry |
Finish | Wood|Metal|Polypropylene |
Chair Color | 12 in Black |
Description
Kee 30" Square Height Adjust Mobile Tabl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Hand Towel, 16x27 In, Brown, PK12 (71623)
- CREATIVE CONVERTING White Candles, 2.5", 288PK (10134)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-3/4" Height, Adjustable Arms, Black Mesh (BL-ZP-806-BK-GG)
- MANHATTAN COMFORT Pomander 85.27 Free Standing Entertainment Center in Grey Gloss (402351)
- REGENCY Regency Kee 42 x 30 in. Height Adjustable Mobile Classroom Activity Table- Maple (MT4230PLAPCBK)
- REGENCY Rectangle School Desks, 26 X 24 X 23-34, Wood, Metal Top, Maple (FSD2624PL)
- FLASH FURNITURE Trapezoid Activity Table, 22.5 X 45 X 25.5, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A2448-TRAP-GY-H-P-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.125", Laminate Top, Grey (XU-A3672-REC-GY-T-A-GG)
- BASICWISE 23 X 12 X 8 (QI003253G)
- CORRELL Library Tables (TFL) (LR3072TF-15)
- FLASH FURNITURE Rectangle 26 X 60 X 30, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-CON-GY-T-A-CAS-GG)
- Regency Activity & Classroom Tables