Shop All Activity & Classroom Tables
Regency
Tables > Height Adjustable > Round Table & Chair Sets, 48 W X 48 L X 23-34 H, Mahogany
Mfr # TB48RNDMHAPBK45NV
Zoro # G6470757
original price:
$681.99
5% off
new price: $643.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$643.99
Free 30-Day Returns
Key Features
- Width 48
- Length 48
- Height 23-34
- Tabletop Material Wood|Metal|Polypropylene
- Tabletop Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TB48RNDMHAPBK45NV
- Zoro # G6470757
- UPC # 192357039946
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 48 |
Length | 48 |
Height | 23-34 |
Size | 48" |
Details
Item | Tables > Height Adjustable > Round Table & Chair Sets |
Tabletop Material | Wood|Metal|Polypropylene |
Tabletop Color | Mahogany |
Finish | Wood|Metal|Polypropylene |
Chair Color | 12 in Navy Blue |
Description
Kee 48" Round Height Adjust Table,Mahoga
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Steel Folding Chairs Steel Folding Chair with Padded Seat and Back, 4PK (1631VBK)
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Black, Legal/Letter (4P1825-CBL)
- STRONG HOLD 12 Storage Cabinet, 36" W, 78" H, Shelving (36-244-KP)
- LUXOR 20 ga. Steel (Cabinet) Cabinet Cart, 32"L x 20"W x 24" to 42"H (AVJ42XLC)
- REGENCY Regency Kee 42 x 30 in. Height Adjustable Mobile Classroom Activity Table- Maple (MT4230PLAPCBK)
- REGENCY Rectangle School Desks, 26 W X 24 L X 23-34 H, Wood, Metal, Maple (FSD2624PL)
- FLASH FURNITURE Rectangle Activity Table, 36" W X 72" L X 30.125" H, Laminate, Grey (XU-A3672-REC-GY-T-A-GG)
- FLASH FURNITURE Rectangle 26 W X 60 L X 30 H, Chrome, Laminate, Particleboard, Steel, Grey (XU-A3060-CON-GY-T-A-CAS-GG)
- FLASH FURNITURE Round Activity Table, 48" W X 48" L X 25.125" H, Laminate, Wood Grain (XU-A48-RND-OAK-T-P-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 W X 57 L X 25.125 H, Chrome, Laminate, Particleboard, Steel (XU-A3060-TRAP-OAK-T-P-GG)
- INNOVATIVE STORAGE DESIGNS Stretch Art Box, 13.25" W X 5" L X 2.3" H, Clear, Polypropylene (AVT-67033)
- Regency Office & School Tables