Shop All Activity & Classroom Tables
Regency
Tables > Height Adjustable > Round Mobile Table & Chair Sets, 48 X 48 X 23-34, Maple
Mfr # TB48RNDPLAPCBK45NV
Zoro # G6471588
original price:
$759.99
5% off
new price: $716.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$716.99
Free 30-Day Returns
Key Features
- Width 48
- Length 48
- Height 23-34
- Tabletop Material Wood|Metal|Polypropylene
- Tabletop Color Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TB48RNDPLAPCBK45NV
- Zoro # G6471588
- UPC # 192357044544
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 48 |
Length | 48 |
Height | 23-34 |
Size | 48" |
Details
Item | Tables > Height Adjustable > Round Mobile Table & Chair Sets |
Tabletop Material | Wood|Metal|Polypropylene |
Tabletop Color | Maple |
Finish | Wood|Metal|Polypropylene |
Chair Color | 12 in Navy Blue |
Description
Kee 48" Round Height Adjust Table,Maple
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 12-3/16" W 4 Drawer Vertical File, Parchment (4R1822-CPA)
- LA CROSSE TECHNOLOGY Atomic Curved LED Alarm clock w USB Port (617-249)
- VIRCO ZUMA® Series Floor Rocker, Kindergarten - 4th Grade - Navy Seat (ZFLROCK15)
- FLASH FURNITURE Black Fabric Banquet Chair (4-FD-C01-SILVERVEIN-S076-GG)
- REGENCY Regency Kee 42 x 30 in. Height Adjustable Mobile Classroom Activity Table- Maple (MT4230PLAPCBK)
- REGENCY Rectangle School Desks, 26 X 24 X 23-34, Wood, Metal Top, Maple (FSD2624PL)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.37, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-TRAP-GY-T-P-CAS-GG)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 30.37", Laminate Top, Grey (XU-A48-RND-GY-T-A-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 60 X 30.25, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A2460-REC-GY-H-A-GG)
- FLASH FURNITURE Rectangle 24 X 48 X 23.75, Plastic, Steel Top, Brown (YU-YCX-001-2-RECT-TBL-NAT-GG)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Grey (XU-A48-RND-GY-T-P-GG)
- Regency Activity & Classroom Tables