Shop All Activity & Classroom Tables
Regency
Tables > Height Adjustable > Round Mobile Table & Chair Sets, 48 X 48 X 23-34, Mahogany
Mfr # TB48RNDMHAPCBK45BK
Zoro # G6471003
original price:
$759.99
6% off
new price: $709.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$709.99
Free 30-Day Returns
Key Features
- Width 48
- Length 48
- Height 23-34
- Tabletop Material Wood|Metal|Polypropylene
- Tabletop Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TB48RNDMHAPCBK45BK
- Zoro # G6471003
- UPC # 192357044438
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 48 |
Length | 48 |
Height | 23-34 |
Size | 48" |
Details
Item | Tables > Height Adjustable > Round Mobile Table & Chair Sets |
Tabletop Material | Wood|Metal|Polypropylene |
Tabletop Color | Mahogany |
Finish | Wood|Metal|Polypropylene |
Chair Color | 12 in Black |
Description
Kee 48" Round Height Adjust Table,Mahoga
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKESIDE Stainless Steel Equipment Stand, 3 Shelves-500 lb Capacity (469)
- GLOBAL INDUSTRIAL 6-1/3W Digital Alarm Clock, Indoor Temperature and Humidity Display (695464)
- EDGEMATE White Pine Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.WP)
- ZORO SELECT Rectangle Folding Table, 30" W, 61" L, 29" H, Blow Molded Polyethylene Top, Gray (13V435)
- REGENCY Rectangle School Desks, 26 X 24 X 23-34, Wood, Metal Top, Maple (FSD2624PL)
- REGENCY Regency Kee 42 x 30 in. Height Adjustable Mobile Classroom Activity Table- Maple (MT4230PLAPCBK)
- INTERNATIONAL CONCEPTS 32 X 32 X 22.25 (JT-3232)
- CROSLEY FURNITURE Crosley Furniture CF1112-MA Soho Turntable Stand; Mahogany (CF1112-MA)
- FLASH FURNITURE 24" X 24" X 20.25", Vinyl Top, Black (JB-TABLE-BK-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-TRAP-GY-T-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 60 X 30.25, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A2460-REC-YEL-H-A-GG)
- Regency Activity & Classroom Tables