Shop All Activity & Classroom Tables
Regency
Tables > Height Adjustable > Round Mobile Table & Chair Sets, 42 W X 42 L X 23-34 H, Mahogany
Mfr # TB42RNDMHAPCBK45BK
Zoro # G6468447
original price:
$619.99
7% off
new price: $571.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$571.99
Free 30-Day Returns
Key Features
- Width 42
- Length 42
- Height 23-34
- Tabletop Material Wood|Metal|Polypropylene
- Tabletop Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TB42RNDMHAPCBK45BK
- Zoro # G6468447
- UPC # 192357043837
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 42 |
Length | 42 |
Height | 23-34 |
Size | 42" |
Details
Item | Tables > Height Adjustable > Round Mobile Table & Chair Sets |
Tabletop Material | Wood|Metal|Polypropylene |
Tabletop Color | Mahogany |
Finish | Wood|Metal|Polypropylene |
Chair Color | 12 in Black |
Description
Kee 42" Round Height Adjust Table,Mahoga
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Rockefeller Dresser, Brown (103GMC5)
- LORELL Rectangle Lorell Classroom Rectangular Activity Tabletop, 49 W X 26 L X 1.75 H, Laminate, Grey (LLR99917)
- HON 15" W 2 Drawer File Cabinet, Black, Letter (H512.P.P)
- FLASH FURNITURE White Plastic Stack Chair (5-RUT-2-WH-GG)
- REGENCY Regency Kee 42 x 30 in. Height Adjustable Mobile Classroom Activity Table- Maple (MT4230PLAPCBK)
- REGENCY Rectangle School Desks, 26 W X 24 L X 23-34 H, Wood, Metal, Maple (FSD2624PL)
- FLASH FURNITURE Trapezoid Activity Table, 29 W X 57 L X 25.125 H, Chrome, Laminate, Particleboard, Steel (XU-A3060-TRAP-OAK-T-P-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 W X 57 L X 25.37 H, Chrome, Laminate, Particleboard, Steel, Wood Grain (XU-A3060-TRAP-OAK-T-P-CAS-GG)
- FLASH FURNITURE Round Activity Table, 48" W X 48" L X 30.25" H, Laminate, Red (XU-A48-RND-RED-H-A-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 W X 57 L X 30.125 H, Chrome, Laminate, Particleboard, Steel, Grey (XU-A3060-TRAP-GY-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 W X 47.25 L X 23.5 H, Plastic, Steel, Grey (YU-YCY-060-0034-RECT-TBL-BLUE-GG)
- Regency Activity & Classroom Tables