Shop All Activity & Classroom Tables
This Product is Discontinued
Regency
Tables > Height Adjustable > Round Classroom Tables, 30 X 30 X 23-34, Wood|Metal Top (Discontinued)
Mfr # TB30RNDMWAPBK
Zoro # G6464615
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 30
- Length 30
- Height 23-34
- Tabletop Material Wood|Metal
- Finish Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # TB30RNDMWAPBK
- Zoro # G6464615
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 30 |
Length | 30 |
Height | 23-34 |
Details
Item | Tables > Height Adjustable > Round Classroom Tables |
Tabletop Material | Wood|Metal |
Finish | Wood|Metal |
Description
Kee 30" Round Height Adjust Table,Mocha
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.