Shop All Activity & Classroom Tables
Regency
Tables > Height Adjustable > Rectangular Table & Chair Sets, 48 X 30 X 23-34, Maple
Mfr # MT4830PLAPBK40BK
Zoro # G6446099
product price: $531.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$531.99
Free 30-Day Returns
Key Features
- Width 48
- Length 30
- Height 23-34
- Tabletop Material Wood|Metal|Polypropylene
- Tabletop Color Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # MT4830PLAPBK40BK
- Zoro # G6446099
- UPC # 192357036105
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 48 |
Length | 30 |
Height | 23-34 |
Size | 48" x 30" |
Details
Item | Tables > Height Adjustable > Rectangular Table & Chair Sets |
Tabletop Material | Wood|Metal|Polypropylene |
Tabletop Color | Maple |
Finish | Wood|Metal|Polypropylene |
Chair Color | 18 in Black |
Description
Kee 48" x 30" Height Adjust Table,Maple
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Athena ATH-5172 Handmade Area Rug (ATH5172-23)
- PROJEX Rubber Leg Tip Off-White Round 1 in. W , 4PK (P0054)
- ESSENCE IMPRESSIONS DISPOSABLE GUEST HAND TOWEL, 800PK (92113)
- DMI Back Support, Adjustable, 14" x 21" (555-8073-0355)
- REGENCY Rectangle School Desks, 26 X 24 X 23-34, Wood, Metal Top, Maple (FSD2624PL)
- REGENCY Regency Kee 42 x 30 in. Height Adjustable Mobile Classroom Activity Table- Maple (MT4230PLAPCBK)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Red (YU-YCX-0043-2-MOON-TBL-RED-E-GG)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 30.37", Laminate Top, Grey (XU-A48-RND-GY-T-A-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-0013-2-RECT-TBL-GREEN-E-GG)
- FLASH FURNITURE Rectangle Table Set, 24 X 48 X 23.75, Plastic, Steel Top, Red (YU-YCX-0013-2-RECT-TBL-RED-E-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A3060-TRAP-YEL-T-A-GG)
- Regency Office & School Tables