Shop All Activity & Classroom Tables
Regency
Tables > Height Adjustable > Rectangular Table & Chair Sets, 48 X 30 X 23-34, Grey
Mfr # MT4830GYAPBK40BK
Zoro # G6445724
original price:
$494.99
9% off
new price: $445.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$445.99
Free 30-Day Returns
Key Features
- Width 48
- Length 30
- Height 23-34
- Tabletop Material Wood|Metal|Polypropylene
- Tabletop Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # MT4830GYAPBK40BK
- Zoro # G6445724
- UPC # 192357035955
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 48 |
Length | 30 |
Height | 23-34 |
Size | 48" x 30" |
Details
Item | Tables > Height Adjustable > Rectangular Table & Chair Sets |
Tabletop Material | Wood|Metal|Polypropylene |
Tabletop Color | Grey |
Finish | Wood|Metal|Polypropylene |
Chair Color | 18 in Black |
Description
Kee 48" x 30" Height Adjust Table,Grey,2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL Curved Top Desk 55.12 in. W x 19.69 in. D x 29.53 in. H in Smoke Oak (ES-12903)
- LIVABLISS Mirabel MBE-2313 Area Rug , With Fringe (MBE2313-575)
- FLASH FURNITURE Round Natural Laminate Table, 36" W, 36" L, 31.125" H, Natural (XU-RD-36-NATTB-T3030-GG)
- DESIGNS OF DISTINCTION 6" Round Tapered Leg - Walnut (01243006WL6)
- REGENCY Regency Kee 42 x 30 in. Height Adjustable Mobile Classroom Activity Table- Maple (MT4230PLAPCBK)
- REGENCY Rectangle School Desks, 26 X 24 X 23-34, Wood, Metal Top, Maple (FSD2624PL)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Red (YU-YCX-0043-2-MOON-TBL-RED-E-GG)
- FLASH FURNITURE Rectangle 23.625 X 47.25 X 23.5, Plastic, Steel Top, Brown (YU-YCY-060-0036-RECT-TBL-NAT-GG)
- FLASH FURNITURE Horseshoe Activity Table, 60 X 66 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A6066-HRSE-RED-T-A-GG)
- VIRCO 72 in. X 48 in. X 24-32 in., Grey Nebula Top / Black Edge (50KID72ADJ)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 30.25", Laminate Top, Red (XU-A48-RND-RED-H-A-GG)
- Regency Office & School Tables