Shop All Activity & Classroom Tables
Regency
Tables > Height Adjustable > Rectangular Mobile Table & Chair Sets, 48 X 30 X 23-34, Mahogany
Mfr # MT4830MHAPCBK45NV
Zoro # G6445943
original price:
$471.99
6% off
new price: $442.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$442.99
Free 30-Day Returns
Key Features
- Width 48
- Length 30
- Height 23-34
- Tabletop Material Wood|Metal|Polypropylene
- Tabletop Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # MT4830MHAPCBK45NV
- Zoro # G6445943
- UPC # 192357040546
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 48 |
Length | 30 |
Height | 23-34 |
Size | 48" x 30" |
Details
Item | Tables > Height Adjustable > Rectangular Mobile Table & Chair Sets |
Tabletop Material | Wood|Metal|Polypropylene |
Tabletop Color | Mahogany |
Finish | Wood|Metal|Polypropylene |
Chair Color | 12 in Navy Blue |
Description
Kee 48" x 30" Height Adjust Mobile Table
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlackGuest Chair, 22"L32-1/2"H, Armless, VinylSeat (B9595AM-BK)
- ZORO SELECT Digital Led Wall Clock, w/In Temp (75127A1)
- BOUNCYBANDS Wiggle Seat Sensory Cushion, Purple Butterfly (WSSBUPU)
- STOREX One Drawer File Cabinet, w/Casters (61263U01C)
- REGENCY Regency Kee 42 x 30 in. Height Adjustable Mobile Classroom Activity Table- Maple (MT4230PLAPCBK)
- REGENCY Rectangle School Desks, 26 X 24 X 23-34, Wood, Metal Top, Maple (FSD2624PL)
- FLASH FURNITURE Trapezoid Table, Trapezoid, Lckng Casters, Yl, 30"x60", 29 X 57 X 25.37, Yellow (XU-A3060-TRAP-YEL-T-P-CAS-GG)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Red (XU-A42-RND-RED-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 60 X 30.25, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A2460-REC-GY-H-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0034-RECT-TBL-BLUE-GG)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- Regency Activity & Classroom Tables